EATON LGC425033G | BH4LUK

EATON LGC425033G Molded Case Circuit Breaker, Lg Frame, 250A, 310+ Electronic Ls, 4-Pole

Item: BH4LUK Model: LGC425033G
In Stock

Get it by Tuesday, Jun 10

€11,533.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating250A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeLG
FrameLG
Frequency Rating50-60 Hz
Height7.22"
Interrupt Rating50 kAIC at 600V AC, 200 kAIC at 240V AC, 100 kAIC at 480V AC
Length4.09"
Mfr. SeriesSeries G
Mounting HardwareMetric
NotesLG Breaker Is HACR Rated
Number Of Poles4
Rating80% Rated
TerminalsLine And Load
Trip TypeElectronic LS
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width7.22"

Shipping Info:

Ship weight (kg) 9
Ship height (cm)18.34
Ship length (cm)10.39
Ship width (cm)18.34
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypeVoltageTypePrice
EATON LGC3250FAG Circuit Breaker Feed-thru 250 Amp 600vac 3p 100kaic@480v | AG8RGV LGC3250FAG3LG--€8,995.66
EATON LGE3250FAG Circuit Breaker Feed-thru 250 Amp 600vac 3p 35kaic@480v | AG8RGW LGE3250FAG3LG---
RFQ
EATON LGE3300FAG Circuit Breaker Feed-thru 300 Amp 600vac 3p 35kaic@480v | AG8RGX LGE3300FAG3LG--€3,683.35
EATON LGE340033G Circuit Breaker Feed-thru 400 Amp 600vac 3p 35kaic@480v | AG8RGZ LGE340033G3LG--€5,001.51
EATON LGH3300FAG Circuit Breaker Feed-thru 300 Amp 600vac 3p 65kaic@480v | AG8RHC LGH3300FAG3LG--€5,556.93
EATON LGS3250FAG Circuit Breaker Feed-thru 250 Amp 600vac 3p 50kaic@480v | AG8RHG LGS3250FAG3LG--€4,705.71
EATON LGS3300FAG Circuit Breaker Feed-thru 300 Amp 600vac 3p 50kaic@480v | AG8RHH LGS3300FAG3LG---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LGC425033G Molded Case Circuit Breaker, Lg Frame, 250A, 310+ Electronic Ls, 4-Pole
€11,533.08 /unit