AUTOQUIP TNI-024048-0080 Tilter, 45 Degree, 50 Inch Platform Width, 10 Inch Height, 8000 lbs Capacity | CG6DNX

AUTOQUIP TNI-024048-0080 Tilter, 45 Degree, 50 Inch Platform Width, 10 Inch Height, 8000 lbs Capacity

Item: CG6DNX Model: TNI-024048-0080
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Pallet Tilter
Angle45°
Base Length24"
Base Width48"
Load Capacity8000 lbs.
Lowered Height10"
Max. Platform Length60"
Max. Platform Width50"
Min. Platform Length48"
Min. Platform Width24"
Number Of Cylinders2
Raised Height10"
Time42 sec.

Shipping Info:

Ship weight (kg) 315
Country of OriginUS

Product Variants

ProductModelLoad CapacityTimeNumber Of CylindersRaised HeightHpPrice
AUTOQUIP TNI-024048-0022 Tilter, 45 Degree, 50 Inch Platform Width, 8.625 Inch Height, 2200 lbs Capacity | CG6DNU TNI-024048-00222200 lbs.40 sec.18 5/8"1/2 hp-
RFQ
AUTOQUIP TNI-024048-0044 Tilter, 45 Degree, 50 Inch Platform Width, 8.625 Inch Height, 4400 lbs Capacity | CG6DNV TNI-024048-00444400 lbs.40 sec.28 5/8"--
RFQ
AUTOQUIP TNI-024048-0060 Tilter, 45 Degree, 50 Inch Platform Width, 9.625 Inch Height, 6000 lbs Capacity | CG6DNW TNI-024048-00606000 lbs.42 sec.29 5/8"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP TNI-024048-0080 Tilter, 45 Degree, 50 Inch Platform Width, 10 Inch Height, 8000 lbs Capacity