MAIN FILTER INC. MF0066823 Interchange Hydraulic Filter, Cellulose, 3 Micron, Viton Seal, 7.89 Inch Height | CF7CWR EZY

MAIN FILTER INC. MF0066823 Interchange Hydraulic Filter, Cellulose, 3 Micron, Viton Seal, 7.89 Inch Height

Item: CF7CWR Model: MF0066823
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.602"
Filter MediaCellulose
Filter Rating3 µm
Seal MaterialViton
Seal TypeViton
Top I.d.2.488"
Top O.d.3.602"

Product Details:

    • Repalcement FLOW EZY

Product Variants

ProductModelTop I.d.Top O.d.Cracking PressureHeightBottom O.d.Collapse PressureFilter SizeCapacityPrice
MAIN FILTER INC. MF0004046 Hydraulic Filter, Cellulose, 3 Micron Rating, Viton Seal, 18.5 Inch Height | CF6QFV MART MF00040461.654"3.898"145 psi18 1/2"3.898"145 psi1719 sq. in.68.75g-
RFQ
MAIN FILTER INC. MF0004090 Interchange Hydraulic Filter, Cellulose, 3 Micron, Viton Seal, 9.25 Inch Height | CF6QFY MART MF00040901.654"3.898"145 psi9 1/4"3.898"----
RFQ
MAIN FILTER INC. MF0004447 Interchange Hydraulic Filter, Cellulose, 3 Micron, Viton Seal, 6.18 Inch Height | CF6QJA MART MF00044470.87"1.752"435 psi-1.752"-135 sq. in.5.41g-
RFQ
MAIN FILTER INC. MF0005998 Interchange Hydraulic Filter, Cellulose, 3 Micron, Viton Seal, 18.5 Inch Height | CF6QLM MART MF00059981.654"3.898"145 psi-3.898"-1719 sq. in.68.75g-
RFQ
MAIN FILTER INC. MF0006018 Interchange Hydraulic Filter, Cellulose, 3 Micron, Viton Seal, 7.4 Inch Height | CF6QME MART MF00060181.347"2.362"435 psi7 2/5"2.362"-234 sq. in.--
RFQ
MAIN FILTER INC. MF0006030 Hydraulic Filter, Cellulose, 3 Micron Rating, Viton Seal, 6.18 Inch Height | CF6QMM MART MF00060300.87"1.752"435 psi6.18"1.752"435 psi135 sq. in.5.41g-
RFQ
MAIN FILTER INC. MF0024253 Hydraulic Filter, Cellulose, 3 Micron Rating, Viton Seal, 7.89 Inch Height | CF6TAZ MART MF00242532.488"3.602"-7.89"3.602"----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0066823 Interchange Hydraulic Filter, Cellulose, 3 Micron, Viton Seal, 7.89 Inch Height