SPEARS VALVES 4347-100A | BU7MJQ

SPEARS VALVES 4347-100A Rain Cap, A Style, Socket Duct, 10 Size, PVC

Item: BU7MJQ Model: 4347-100A
In Stock

Get it by Tuesday, Jun 17

€1,583.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRain Cap
ColorGray
JointPVC Rain Cap
O-ringBelled Socket Style A
Size10
TypePVC & CPVC Duct & Fabricated Duct Products
Weight3.51 lbs.

Shipping Info:

Ship weight (kg) 3.627
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeColorPrice
SPEARS VALVES 4347-120A | BU6TWA 4347-120A12Gray€1,218.89
RFQ
SPEARS VALVES 4347-140A | BU6TWH 4347-140A14Gray€1,334.86
RFQ
SPEARS VALVES 4347-160A | BU6TWQ 4347-160A16Gray€1,959.41
RFQ
SPEARS VALVES 4347-180A | BU6TXA 4347-180A18Gray€2,614.29
RFQ
SPEARS VALVES 4347-200A | BU6TXB 4347-200A20Gray€2,781.93
RFQ
SPEARS VALVES 4347-240A | BU6TXK 4347-240A24Gray€3,152.03
RFQ
SPEARS VALVES 4347-080A | BU6UCA 4347-080A8Gray€1,519.95
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 4347-100A Rain Cap, A Style, Socket Duct, 10 Size, PVC
€1,583.00 /unit