AUTOQUIP EML-060-0060 Scissor Lift Table, 56 Inch Platform Width, 72 Inch Height, 6000 lbs Capacity | CG6CMV

AUTOQUIP EML-060-0060 Scissor Lift Table, 56 Inch Platform Width, 72 Inch Height, 6000 lbs Capacity

Item: CG6CMV Model: EML-060-0060
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Base Length95"
Base Width32"
Load Capacity6000 lbs.
Lowered Height12"
Max. Platform Length119"
Max. Platform Width56"
Min. Platform Length95"
Min. Platform Width32"
Raised Height72"
Time48 sec.
Travel Length60"

Shipping Info:

Ship weight (kg) 427.5
Country of OriginUS

Product Variants

ProductModelLoad CapacityBase LengthBase WidthMin. Platform LengthMin. Platform WidthPrice
AUTOQUIP EML-024-0020 Scissor Lift Table, 48 Inch Platform Width, 34 Inch Height, 2000 lbs Capacity | CG6CME EML-024-00202000 lbs.44"24"44"24"-
RFQ
AUTOQUIP EML-024-0040 Scissor Lift Table, 48 Inch Platform Width, 34 Inch Height, 4000 lbs Capacity | CG6CMF EML-024-00404000 lbs.44"24"44"24"-
RFQ
AUTOQUIP EML-024-0060 Scissor Lift Table, 48 Inch Platform Width, 34 Inch Height, 6000 lbs Capacity | CG6CMG EML-024-00606000 lbs.44"24"44"24"-
RFQ
AUTOQUIP EML-024-0080 Scissor Lift Table, 48 Inch Platform Width, 35 Inch Height, 8000 lbs Capacity | CG6CMH EML-024-00808000 lbs.44"24"44"24"-
RFQ
AUTOQUIP EML-036-0020 Scissor Lift Table, 48 Inch Platform Width, 46 Inch Height, 2000 lbs Capacity | CG6CMJ EML-036-00202000 lbs.56"24"56"24"-
RFQ
AUTOQUIP EML-036-0040 Scissor Lift Table, 48 Inch Platform Width, 46 Inch Height, 4000 lbs Capacity | CG6CMK EML-036-00404000 lbs.56"24"56"24"-
RFQ
AUTOQUIP EML-036-0060 Scissor Lift Table, 48 Inch Platform Width, 46 Inch Height, 6000 lbs Capacity | CG6CML EML-036-00606000 lbs.56"24"56"24"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP EML-060-0060 Scissor Lift Table, 56 Inch Platform Width, 72 Inch Height, 6000 lbs Capacity