Flat Shipping

Flat Shipping at €24.99 + VAT

REESE 7014742 Tow And Store Anti-theft Lock Set | AC4GHH 2ZPU3

REESE 7014742 Tow And Store Anti-theft Lock Set

Item: AC4GHH Model: 7014742Cross Ref: 2ZPU3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTow And Store Anti-Theft Lock Set
FinishBrass
Lock TypeDual Bent Pin

Shipping Info:

Ship weight (kg) 1.7325
Ship height (cm)14.99
Ship length (cm)20.32
Ship width (cm)8.64
HS code8301406060
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REESE 7014742 Tow And Store Anti-theft Lock Set
€73.32 /unit