AUTOQUIP EML-024-0080 Scissor Lift Table, 48 Inch Platform Width, 35 Inch Height, 8000 lbs Capacity | CG6CMH

AUTOQUIP EML-024-0080 Scissor Lift Table, 48 Inch Platform Width, 35 Inch Height, 8000 lbs Capacity

Item: CG6CMH Model: EML-024-0080
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Base Length44"
Base Width24"
Load Capacity8000 lbs.
Lowered Height11"
Max. Platform Length68"
Max. Platform Width48"
Min. Platform Length44"
Min. Platform Width24"
Raised Height35"
Time28 sec.
Travel Length24"

Shipping Info:

Ship weight (kg) 303.75
Country of OriginUS

Product Variants

ProductModelLoad CapacityBase LengthBase WidthMin. Platform LengthMin. Platform WidthPrice
AUTOQUIP EML-024-0020 Scissor Lift Table, 48 Inch Platform Width, 34 Inch Height, 2000 lbs Capacity | CG6CME EML-024-00202000 lbs.44"24"44"24"-
RFQ
AUTOQUIP EML-024-0040 Scissor Lift Table, 48 Inch Platform Width, 34 Inch Height, 4000 lbs Capacity | CG6CMF EML-024-00404000 lbs.44"24"44"24"-
RFQ
AUTOQUIP EML-024-0060 Scissor Lift Table, 48 Inch Platform Width, 34 Inch Height, 6000 lbs Capacity | CG6CMG EML-024-00606000 lbs.44"24"44"24"-
RFQ
AUTOQUIP EML-036-0020 Scissor Lift Table, 48 Inch Platform Width, 46 Inch Height, 2000 lbs Capacity | CG6CMJ EML-036-00202000 lbs.56"24"56"24"-
RFQ
AUTOQUIP EML-036-0040 Scissor Lift Table, 48 Inch Platform Width, 46 Inch Height, 4000 lbs Capacity | CG6CMK EML-036-00404000 lbs.56"24"56"24"-
RFQ
AUTOQUIP EML-036-0060 Scissor Lift Table, 48 Inch Platform Width, 46 Inch Height, 6000 lbs Capacity | CG6CML EML-036-00606000 lbs.56"24"56"24"-
RFQ
AUTOQUIP EML-036-0080 Scissor Lift Table, 48 Inch Platform Width, 47 Inch Height, 8000 lbs Capacity | CG6CMM EML-036-00808000 lbs.56"24"56"24"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP EML-024-0080 Scissor Lift Table, 48 Inch Platform Width, 35 Inch Height, 8000 lbs Capacity