AUTOQUIP APE-4872-060 Vertical Ram Lift, 72 Inch Platform Width, 68 Inch Height,6000 lbs Capacity | CG6DAX

AUTOQUIP APE-4872-060 Vertical Ram Lift, 72 Inch Platform Width, 68 Inch Height,6000 lbs Capacity

Item: CG6DAX Model: APE-4872-060
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform Lift
Axle Load3500 lbs.
Load Capacity6000 lbs.
Max. Platform Length96"
Max. Platform Width72"
Min. Platform Length72"
Min. Platform Width48"
Number Of Cylinders1
Raised Height68"
Time42.9 sec.
Travel Length60"

Shipping Info:

Ship weight (kg) 945
Country of OriginUS

Product Variants

ProductModelLoad CapacityRaised HeightAxle LoadMax. Platform LengthMax. Platform WidthMin. Platform LengthMin. Platform WidthNumber Of CylindersPrice
AUTOQUIP APE-4848-060 Vertical Ram Lift, 72 Inch Platform Width, 68 Inch Height,6000 lbs Capacity | CG6DAW APE-4848-0606000 lbs.68"3500 lbs.72"72"48"48"1-
RFQ
AUTOQUIP APE-7272-060 Vertical Ram Lift, 96 Inch Platform Width, 68 Inch Height,6000 lbs Capacity | CG6DAY APE-7272-0606000 lbs.68"3500 lbs.96"96"72"72"1-
RFQ
AUTOQUIP APE-7296-060 Vertical Ram Lift, 96 Inch Platform Width, 68 Inch Height,6000 lbs Capacity | CG6DAZ APE-7296-0606000 lbs.68"3500 lbs.120"96"96"72"1-
RFQ
AUTOQUIP APE-9696-060 Vertical Ram Lift, 120 Inch Platform Width, 68 Inch Height,6000 lbs Capacity | CG6DBA APE-9696-0606000 lbs.68"3500 lbs.120"120"96"96"1-
RFQ
AUTOQUIP APE-96120-060 Vertical Ram Lift, 120 Inch Platform Width, 68 Inch Height,6000 lbs Capacity | CG6DBB APE-96120-0606000 lbs.68"3500 lbs.144"120"120"96"1-
RFQ
AUTOQUIP DRP-72144-150 Vertical Ram Lift, 96 Inch Platform Width, 60 Inch Height,15000 lbs Capacity | CG6DBC DRP-72144-15015000 lbs.60"12000 lbs.168"96"144"72"2-
RFQ
AUTOQUIP DRP-72180-150 Vertical Ram Lift, 96 Inch Platform Width, 60 Inch Height,15000 lbs Capacity | CG6DBD DRP-72180-15015000 lbs.60"12000 lbs.204"96"180"72"2-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP APE-4872-060 Vertical Ram Lift, 72 Inch Platform Width, 68 Inch Height,6000 lbs Capacity