AUTOQUIP DRP-72144-150 Vertical Ram Lift, 96 Inch Platform Width, 60 Inch Height,15000 lbs Capacity | CG6DBC

AUTOQUIP DRP-72144-150 Vertical Ram Lift, 96 Inch Platform Width, 60 Inch Height,15000 lbs Capacity

Item: CG6DBC Model: DRP-72144-150
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform Lift
Axle Load12000 lbs.
Hp7 1/2 hp
Load Capacity15000 lbs.
Max. Platform Length168"
Max. Platform Width96"
Min. Platform Length144"
Min. Platform Width72"
Number Of Cylinders2
Raised Height60"
Time50 sec.
Travel Length60"

Shipping Info:

Ship weight (kg) 2115
Country of OriginUS

Product Variants

ProductModelLoad CapacityRaised HeightAxle LoadMax. Platform LengthMax. Platform WidthMin. Platform LengthMin. Platform WidthNumber Of CylindersPrice
AUTOQUIP APE-4848-060 Vertical Ram Lift, 72 Inch Platform Width, 68 Inch Height,6000 lbs Capacity | CG6DAW APE-4848-0606000 lbs.68"3500 lbs.72"72"48"48"1-
RFQ
AUTOQUIP APE-4872-060 Vertical Ram Lift, 72 Inch Platform Width, 68 Inch Height,6000 lbs Capacity | CG6DAX APE-4872-0606000 lbs.68"3500 lbs.96"72"72"48"1-
RFQ
AUTOQUIP APE-7272-060 Vertical Ram Lift, 96 Inch Platform Width, 68 Inch Height,6000 lbs Capacity | CG6DAY APE-7272-0606000 lbs.68"3500 lbs.96"96"72"72"1-
RFQ
AUTOQUIP APE-7296-060 Vertical Ram Lift, 96 Inch Platform Width, 68 Inch Height,6000 lbs Capacity | CG6DAZ APE-7296-0606000 lbs.68"3500 lbs.120"96"96"72"1-
RFQ
AUTOQUIP APE-9696-060 Vertical Ram Lift, 120 Inch Platform Width, 68 Inch Height,6000 lbs Capacity | CG6DBA APE-9696-0606000 lbs.68"3500 lbs.120"120"96"96"1-
RFQ
AUTOQUIP APE-96120-060 Vertical Ram Lift, 120 Inch Platform Width, 68 Inch Height,6000 lbs Capacity | CG6DBB APE-96120-0606000 lbs.68"3500 lbs.144"120"120"96"1-
RFQ
AUTOQUIP DRP-72180-150 Vertical Ram Lift, 96 Inch Platform Width, 60 Inch Height,15000 lbs Capacity | CG6DBD DRP-72180-15015000 lbs.60"12000 lbs.204"96"180"72"2-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP DRP-72144-150 Vertical Ram Lift, 96 Inch Platform Width, 60 Inch Height,15000 lbs Capacity