Flat Shipping

Flat Shipping at €24.99 + VAT

ATP PU12BR Tubing Polypropylene 1/2 Inch 150 Psi 250 Feet Red | AE4TKF 5MPV3

ATP PU12BR Tubing Polypropylene 1/2 Inch 150 Psi 250 Feet Red

Item: AE4TKF Model: PU12BRCross Ref: 5MPV3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€731.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
Burst Pressure450 psi
ColorRed
Inside Dia.0.333"
Length250 ft.
MaterialPolyurethane
Max. Pressure150 psi
Outside Dia.1/2"
Temp. Range-40°F to +160°F
Tolerance-0.004" to +0.004"
Vacuum Rating28 in. hg
Wall Thickness0.086"
ApplicationAir, Lubricant, Water
AutoclavableNo
Bend Radius1.102"
ClarityOpaque
FeaturesFlexibility Over a Broad Temperature Range
Fitting CompatibilityBarbed, Compression, Push-to-Connect
FlexibilityFlexible
Flow ApplicationAir and Water Lines, Robotics, Car Wash, and Painting Equipment
For EnvironmentBroad Temperature
For Fluid TypeGas, Oil
HardnessShore A 98
Inside Diameter5/16"
Jacket MaterialNo Jacket
Material Trade NameSurethane
Maximum Operating Pressure150 psi
Maximum Operating Temperature160°F
Maximum Vacuum Pressure28 in. hg
Minimum Operating Temperature-40°F
Outside Diameter1/2"
Outside Diameter Tolerance+/-0.005"
Overall Length250 ft.
Peristaltic Pump CompatibleNo
Petroleum Product CompatibilityLubricants, Mineral Oil, Oil
ReinforcementNot Reinforced
Resistance PropertiesAbrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, UV Resistant
StandardsNSF 51, NSF 61, ROHS COMPLIANT
Stripe ColorNo Stripe
Vacuum RatedVacuum Rated

Shipping Info:

Ship weight (kg) 7.4925
Ship height (cm)13.97
Ship length (cm)45.72
Ship width (cm)45.72
HS code3917320050
Country of OriginUS

Product Variants

ProductModelInside Dia.ColorOutside Dia.Wall ThicknessHardnessBurst PressureToleranceVacuum RatingPrice
ATP PU50-AR PU12-AR Tubing Polypropylene 1/2 Inch 150 Psi 100 Feet Red | AA9EWU 1CTG2 PU50-AR PU12-AR0.333"Red1/2"0.086"-450 psi-0.004" to +0.004"28 in. hg€236.87
ATP PU50-AY PU12-AY Tubing Polypropylene 1/2 Inch 150 Psi 100 Feet Yellow | AA9EWZ 1CTG7 PU50-AY PU12-AY0.333"Yellow1/2"0.086"-450 psi-0.004" to +0.004"28 in. hg€237.77
ATP PU12BY Tubing Polypropylene 1/2 Inch 150 Psi 250 Feet Yellow | AE4TKE 5MPV2 PU12BY1/3"Yellow1/2"0.086"Shore A 98450 psi-0.004" to +0.004"28 in. hg-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ATP PU12BR Tubing Polypropylene 1/2 Inch 150 Psi 250 Feet Red
€731.37 /unit