ASSOCIATED SPRING RAYMOND 106748 Die Spring x Hd 1.5 x 12 In | AD6BAN 44U842

ASSOCIATED SPRING RAYMOND 106748 Die Spring x Hd 1.5 x 12 In

Item: AD6BAN Model: 106748Cross Ref: 44U842
In Stock

Get it by Friday, Jun 13

€140.91 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDie Spring
ColorGreen
End TypeClosed, Grounded
FinishPainted
Free Length12"
Inner Dia.0.75"
Load Capacity1320 lbs.
MaterialChrome Silicone
Max. Deflection3"
Operating Temp. RangeNot Rated
Outer Dia.1.5"
Solid Length9"
Spring Rate (stiffness)550 lbs./in.
TypeExtra Heavy Duty
Die Spring ColorGreen
Inside Diameter3/4"
Outside Diameter1.5"
Product TypeDie Spring
SeriesUS Series
Spring Rate550 lbs.-in.
Spring ShapeCylindrical
StandardsASTM A877
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 10.755
Ship height (cm)3.81
Ship length (cm)30.48
Ship width (cm)3.81
HS code7320205060
Country of OriginUS

Product Variants

ProductModelOutside Dia.For Rod SizeFor Hole SizeMaterialColorEnd TypePkg. Qty.Price
ASSOCIATED SPRING RAYMOND 106104 Die Spring x Hd 0.375 x 1 Inch - Pack Of 10 | AD6AXK 44U769 1061043/8"0.188"3/8"Chrome Silicone Alloy SteelGreenClosed And Ground10€42.05
ASSOCIATED SPRING RAYMOND 106148 Die Spring x Hd 0.375 x 12 In | AD6AXT 44U776 1061483/8"0.188"3/8"Chrome Silicone Alloy SteelGreenClosed And Ground1€25.78
ASSOCIATED SPRING RAYMOND 106214 Die Spring x Hd 0.5 x 3-1/2 In | AD6AYB 44U784 1062141/2"0.281"1/2"Chrome Silicone Alloy SteelGreenClosed And Ground3€22.64
ASSOCIATED SPRING RAYMOND 106248 Die Spring x Hd 0.5 x 12 In | AD6AYC 44U785 1062481/2"0.281"1/2"Chrome Silicone Alloy SteelGreenClosed And Ground1€27.90
ASSOCIATED SPRING RAYMOND 106348 Die Spring x Hd 0.625 x 12 In | AD6AYN 44U795 1063485/8"0.344"5/8"Chrome Silicone Alloy SteelGreenClosed And Ground1€30.67
ASSOCIATED SPRING RAYMOND 106412 Die Spring x Hd 0.75 x 3 In | AD6AYW 44U803 1064123/4"3/8"3/4"Chrome Silicone Alloy SteelGreenClosed And Ground3€32.52
ASSOCIATED SPRING RAYMOND 106414 Die Spring x Hd 0.75 x 3-1/2 In | AD6AYX 44U804 1064143/4"3/8"3/4"Chrome Silicone Alloy SteelGreenClosed And Ground3€37.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND 106748 Die Spring x Hd 1.5 x 12 In
€140.91 /unit