WATTS 0683083 | CC9RDC

FEBCO LF850-DNRS DC 6 0683083 Double Check Valve Backflow Preventer Assembly, Shutoff Valve, 6 Inch Size

Item: CC9RDC Model: LF850-DNRS DC 6Cross Ref: 0683083
Limited Availability
€7,100.04 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Check Valve Assembly
Backflow Preventer TypeDual Check With Atmospheric Vent
Body FinishEpoxy Coated
Body PatternInline
Disc MaterialSilicone
Inlet Size6"
Inlet TypeFlanged Joint
MaterialDuctile Iron
Max. Temp.140°F
Max. Working Pressure175 psi
Min. Temp.33°F
Outlet TypeFlanged Joint
Seat MaterialStainless Steel
TypeKit

Product Details:

Double Check Valve Backflow Preventer Assembly, Shutoff Valve, 6 Inch Size

Product Variants

ProductModelSeat MaterialBody FinishMin. Temp.Inlet TypeBody PatternMax. Working PressureTypeDisc MaterialPrice
WATTS 0124520 | CA9CBE LF850-LG DC 2 1/2Stainless SteelEpoxy Coated33°FFlanged JointInline175 psiKitSilicone€2,564.34
RFQ
WATTS 0124522 | CA9CBF LF850-LG DC 3Stainless SteelEpoxy Coated33°FFlanged JointInline175 psiKitSilicone€2,935.45
RFQ
WATTS 0124523 | CA9CBG LF850-LG-DC 4Stainless SteelEpoxy Coated33°FFlanged JointInline175 psiKitSilicone€3,028.94
RFQ
WATTS 0124524 | CA9CBH LF850-LG DC 6Stainless SteelEpoxy Coated33°FFlanged JointInline175 psiKitSilicone€4,735.25
RFQ
WATTS 0124527 | CA9CBJ LF850-NRS DC 2 1/2Stainless SteelEpoxy Coated33°FFlanged JointInline175 psiKitSilicone€3,843.71
RFQ
WATTS 0124526 | CA9CBK LF850-LG DC 10Stainless SteelEpoxy Coated33°FFlanged JointInline175 psiKitSilicone€12,885.84
RFQ
WATTS 0124525 | CA9CBL LF850-LG DC 8Stainless SteelEpoxy Coated33°FFlanged JointInline175 psiKitSilicone€9,356.05
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEBCO LF850-DNRS DC 6 0683083 Double Check Valve Backflow Preventer Assembly, Shutoff Valve, 6 Inch Size
€7,100.04 /unit