Flat Shipping

Flat Shipping at €24.99 + VAT

ASSOCIATED SPRING RAYMOND 106348 Die Spring x Hd 0.625 x 12 In | AD6AYN 44U795

ASSOCIATED SPRING RAYMOND 106348 Compression Spring, 45 lbs/In Stiffness Rate, 108 lbs Load Capacity, Chrome Silicone

Item: AD6AYN Model: 106348Cross Ref: 44U795
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDie Spring
ColorGreen
End TypeClosed, Grounded
FinishPainted
Free Length12"
Inner Dia.0.344"
Load Capacity108 lbs.
MaterialChrome Silicone
Max. Deflection3"
Operating Temp. RangeNot Rated
Outer Dia.0.625"
Solid Length9"
Spring Rate (stiffness)45 lbs./in.
TypeExtra Heavy Duty
Die Spring ColorGreen
Inside Diameter0.34"
Outside Diameter0.63"
Product TypeDie Spring
SeriesUS Series
Spring Rate45 lbs.-in.
Spring ShapeCylindrical
StandardsASTM A877
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.79
Ship length (cm)30.48
Ship width (cm)2.79
HS code7320205045
Country of OriginUS

Product Variants

ProductModelOutside Dia.For Rod SizeFor Hole SizeMaterialColorEnd TypePkg. Qty.Price
ASSOCIATED SPRING RAYMOND 106104 Die Spring x Hd 0.375 x 1 Inch - Pack Of 10 | AD6AXK 44U769 1061043/8"0.188"3/8"Chrome Silicone Alloy SteelGreenClosed And Ground10€42.05
ASSOCIATED SPRING RAYMOND 106148 Die Spring x Hd 0.375 x 12 In | AD6AXT 44U776 1061483/8"0.188"3/8"Chrome Silicone Alloy SteelGreenClosed And Ground1€25.78
ASSOCIATED SPRING RAYMOND 106214 Die Spring x Hd 0.5 x 3-1/2 In | AD6AYB 44U784 1062141/2"0.281"1/2"Chrome Silicone Alloy SteelGreenClosed And Ground3€22.64
ASSOCIATED SPRING RAYMOND 106248 Die Spring x Hd 0.5 x 12 In | AD6AYC 44U785 1062481/2"0.281"1/2"Chrome Silicone Alloy SteelGreenClosed And Ground1€27.90
ASSOCIATED SPRING RAYMOND 106412 Die Spring x Hd 0.75 x 3 In | AD6AYW 44U803 1064123/4"3/8"3/4"Chrome Silicone Alloy SteelGreenClosed And Ground3€32.52
ASSOCIATED SPRING RAYMOND 106414 Die Spring x Hd 0.75 x 3-1/2 In | AD6AYX 44U804 1064143/4"3/8"3/4"Chrome Silicone Alloy SteelGreenClosed And Ground3€37.36
ASSOCIATED SPRING RAYMOND 106416 Die Spring x Hd 0.75 x 4 In | AD6AYY 44U805 1064163/4"3/8"3/4"Chrome Silicone Alloy SteelGreenClosed And Ground1€13.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND 106348 Compression Spring, 45 lbs/In Stiffness Rate, 108 lbs Load Capacity, Chrome Silicone
€34.31 /unit