Flat Shipping

Flat Shipping at €24.99 + VAT

ASHCROFT 50W0450LRT260C Threaded Thermowell, Stainless Steel | CN8ZDD

ASHCROFT 50W0450LRT260C Threaded Thermowell, Stainless Steel

Item: CN8ZDD Model: 50W0450LRT260CCross Ref: 61VF16
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€112.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermowell
ApplicationBiotech, Chemical Plant, Food And Beverage, Petrochemical Plant, Pharmaceutical, Water And Wastewater Temperature Control
Food SafeNo
For Stem Diameter1/4"
For Stem Length9"
For Thermometer Thread Size1/2"
For Thermometer Thread TypeNPSM
GradeGrade 304
Includes Cap And ChainNo
Includes LaggingYes
Insert Length4 1/2"
MaterialStainless Steel
Max. Operating Pressure7000 psi
Max. Operating Temp.700°F
Neck Extension4 3/4"
Nsf RatedNo
Process Connection Size1/2"
Process Connection TypeMNPT
Shank TypeStepped
Thermowell TypeThreaded
Thread GenderMale
Thread Size1/2"
For Thermometer Thread Connection1/2" NPSM
Insertion Length4 1/2"
Maximum Operating Pressure7000 psi at 100°F
Maximum Operating Temperature700°F at 3700 psi
Process Connection1/2" MNPT
Thread TypeNPT

Shipping Info:

Ship weight (kg) 0.7515
Ship height (cm)23.5
Ship length (cm)2.86
Ship width (cm)2.86
Country of OriginCA

Product Variants

ProductModelThermowell TypeInsert LengthNeck ExtensionIncludes LaggingProcess Connection SizeProcess Connection TypeFor Stem LengthMax. Operating PressurePrice
ASHCROFT 15W0750HC260S Sanitary Clamp Thermowell, Stainless Steel | CN8XGR 15W0750HC260SSanitary Clamp7 1/2"1 3/4"No1 1/2"Tri Clamp9"-€279.41
ASHCROFT 10W1650HC260S Sanitary Clamp Thermowell, Stainless Steel | CN8XGT 10W1650HC260SSanitary Clamp16 1/2"1 3/4"No1"Tri Clamp18"-€403.30
ASHCROFT 15W1650HC260S Sanitary Clamp Thermowell, Stainless Steel | CN8XGU 15W1650HC260SSanitary Clamp16 1/2"1 3/4"No1 1/2"Tri Clamp18"-€403.30
ASHCROFT 20W1650HC260S Sanitary Clamp Thermowell, Stainless Steel | CN8XGV 20W1650HC260SSanitary Clamp16 1/2"1 3/4"No2"Tri Clamp18"-€438.65
ASHCROFT 15W1350HC260S Sanitary Clamp Thermowell, Stainless Steel | CN8XGW 15W1350HC260SSanitary Clamp13 1/2"1 3/4"No1 1/2"Tri Clamp15"-€350.13
ASHCROFT 15W0250HC260S Sanitary Clamp Thermowell, Stainless Steel | CN8XGX 15W0250HC260SSanitary Clamp2 1/2"1 3/4"No1 1/2"Tri Clamp4"-€208.70
ASHCROFT 10W1050HC260S Sanitary Clamp Thermowell, Stainless Steel | CN8XGY 10W1050HC260SSanitary Clamp10 1/2"1 3/4"No1"Tri Clamp12"-€314.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT 50W0450LRT260C Threaded Thermowell, Stainless Steel
€112.59 /unit