Flat Shipping

Flat Shipping at €24.99 + VAT

ASHCROFT 15W0250HC260S Sanitary Clamp Thermowell, Stainless Steel | CN8XGX

ASHCROFT 15W0250HC260S Sanitary Clamp Thermowell, Stainless Steel

Item: CN8XGX Model: 15W0250HC260SCross Ref: 61VF43
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€248.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamp
ApplicationBiotech, Food And Beverages, Pharmaceutical
Food SafeNo
For Stem Diameter1/4"
For Stem Length4"
For Thermometer Thread Size1/2"
For Thermometer Thread TypeNPSM
GradeGrade 316
Includes Cap And ChainNo
Includes LaggingNo
Insert Length2 1/2"
MaterialStainless Steel
Neck Extension1 3/4"
Nsf RatedNo
Process Connection Size1 1/2"
Process Connection TypeTri Clamp
Shank TypeTapered
Thermowell TypeSanitary Clamp
Thread Size1 1/2"
Thread TypeTri Clamp
For Thermometer Thread Connection1/2" NPSM
Insertion Length2 1/2"
Process Connection1 1/2" Tri Clamp

Shipping Info:

Ship weight (kg) 0.4005
Ship height (cm)10.8
Ship length (cm)3.49
Ship width (cm)3.49
Country of OriginCA

Product Variants

ProductModelThermowell TypeInsert LengthNeck ExtensionIncludes LaggingProcess Connection SizeProcess Connection TypeFor Stem LengthMax. Operating PressurePrice
ASHCROFT 15W0750HC260S Sanitary Clamp Thermowell, Stainless Steel | CN8XGR 15W0750HC260SSanitary Clamp7 1/2"1 3/4"No1 1/2"Tri Clamp9"-€279.41
ASHCROFT 10W1650HC260S Sanitary Clamp Thermowell, Stainless Steel | CN8XGT 10W1650HC260SSanitary Clamp16 1/2"1 3/4"No1"Tri Clamp18"-€403.30
ASHCROFT 15W1650HC260S Sanitary Clamp Thermowell, Stainless Steel | CN8XGU 15W1650HC260SSanitary Clamp16 1/2"1 3/4"No1 1/2"Tri Clamp18"-€403.30
ASHCROFT 20W1650HC260S Sanitary Clamp Thermowell, Stainless Steel | CN8XGV 20W1650HC260SSanitary Clamp16 1/2"1 3/4"No2"Tri Clamp18"-€438.65
ASHCROFT 15W1350HC260S Sanitary Clamp Thermowell, Stainless Steel | CN8XGW 15W1350HC260SSanitary Clamp13 1/2"1 3/4"No1 1/2"Tri Clamp15"-€350.13
ASHCROFT 10W1050HC260S Sanitary Clamp Thermowell, Stainless Steel | CN8XGY 10W1050HC260SSanitary Clamp10 1/2"1 3/4"No1"Tri Clamp12"-€314.79
ASHCROFT 20W1350HC260S Sanitary Clamp Thermowell, Stainless Steel | CN8XGZ 20W1350HC260SSanitary Clamp13 1/2"1 3/4"No2"Tri Clamp15"-€385.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT 15W0250HC260S Sanitary Clamp Thermowell, Stainless Steel
€248.94 /unit