Item | Label |
Adhesive | Adhesive |
Adhesive Material | Acrylic |
Adhesive Properties | Permanent |
Adhesive Type | Permanent |
Application | Data And Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire And Cable Labeling |
Color | Clear, White |
Finish | Matte |
For Print Method | Thermal Transfer |
For Use With Grainger Item Number | 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09 |
For Use With Mfr. Model Number | BMP61, BMP71, M610, M611, M710 |
Indoor/outdoor | Outdoor |
Label Attachment Style | Self Laminating |
Label Color | Clear, White |
Label Finish | Matte |
Label Height | 1 1/2" |
Label Material | Vinyl |
Label Width | 3/4" |
Labels Per Row | 1 |
Material Properties | Self Laminating And Wrap Around |
Max. Service Temp. | 158°F |
Max. Wire Gauge | 4 AWG |
Maximum Wire Dia. | 0.319" |
Minimum Wire Dia. | 0.157" |
Minimum Wire Gauge | 10 AWG |
No. Of Labels | 1 |
Number Of Labels Included | 2500 |
Preprinted Images | None |
Preprinted Text | No Legend |
Printable Portion Height | 1/2" |
Printable Portion Width | 3/4" |
Recommended Ribbon | M7-R4300 |
Resistance Properties | Chemical Resistant, Humidity Resistant, Oil Resistant, Water Resistant, Weather Resistant |
Roll Width | 3/4" |
Service Temp. Range | -94°F to +158°F |
Shape | Rectangle |
Compatible Grainger Part Number | 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09 |
Compatible Mfr Part Number | BMP61, BMP71, M610, M611, M710 |
Indoor/outdoor Usage | Outdoor |
Material Series | Series B-427 |
Maximum Service Temperature | 158°F |
Maximum Wire Diameter | 0.32" |
Maximum Wire Gauge | 4 AWG |
Minimum Service Temperature | -94°F |
Minimum Wire Diameter | 4/25" |
Printer Series Compatibility | BMP61, BMP71, M610, M611, M710 |
Product Type | Label |
Service Temperature Range | -94°F to 158°F |
Standards | ASTM D 1000, ASTM D 2979, ASTM G 155, UL RECOGNIZED |