Item | Seal |
Accuracy | -1% to +1% |
Accuracy Grade | Grade 2A |
Accuracy Scale | Full Scale |
Adjustable Pointer | Micrometer Adjustable |
Ambient Temp. Range | -20°F to +200°F, -29°C to +93°C |
Application | Industrial, Process Industries |
Basic Gauge Case Material | Plastic |
Basic Gauge Sensor Material | Stainless Steel |
Basic Gauge Socket Material | Stainless Steel |
Bezel Mounting Type | No Bezel |
Blowout Safety Back | Yes |
Bolt Circle Dia. | 5.37" |
Burst Pressure | 1600 psi |
Calibration Certificate Included | No |
Case Color | Black |
Case Depth | 3 9/25" |
Case Dia. | 5.81" |
Characteristics | Halocarbon Filled Seal |
Cleaned For Oxygen Service | No |
Clog Resistant | No |
Color | Black |
Connection Location | Lower |
Dial Color | White |
Diaphragm Seal Process Connection | Threaded |
Diaphragm Seal Type | Welded |
Dry Dampening Feature | None |
Field Fillable | Yes |
Freeze Resistant Movement | No |
Gauge Case Color | Black |
Gauge Case Liquid | None |
Gauge Connection Location | Bottom |
Gauge Connection Size | 1/2" |
Gauge Filled With | Halocarbon |
Gauge Nominal Dial Size | 4 1/2" |
Gauge Panel Mountable | No |
Gauge Primary Range Units | Psi |
Graduations | 50 psi |
Hazardous Location Rating | Not Rated |
Includes | Hastelloy C Seal With Flushing Connection |
Includes Mounting Hardware | No |
Includes Vent Plug | No |
Ip Rating, Nema Rating | IP66 |
Lens Material | Acrylic , Glass |
Liquid Filled | No |
Liquid-filled Case | No |
Mfr. Series | 1259 Series, 311-312 Series |
Mounting Hardware Included | No |
Mounting Type | Surface Mount |
Movement Type | Adjustable |
Nominal Dial Size | 4 1/2" |
Panel Mount Characteristics | 3 0.24" Dia Holes On 5.37" Dia Bolt Circle |
Panel-mountable | No |
Pointer Characteristics | Aluminum Micrometer Adjustable |
Pointer Material | Aluminum |
Pressure And Vacuum Gauge Type | Pressure Gauge |
Pressure Gauge Type | Process Pressure Gauge With Diaphragm Seal |
Pressure Range | 0 psi to 300 psi |
Pressure Range Type | Pressure |
Primary Scale Minor Graduations | 2 |
Primary Scale Units | Psi |
Process Connection Gender | Male |
Process Connection Location | Bottom |
Process Connection Size | 1/2" |
Process Connection Type | NPT |
Process Temperature Range | -20°F to +250°F |
Range | 0 psi to 300 psi |
Removable Bezel | No |
Scale Type | Single |
Seal Compatible Process Media | Oxygen, Oxidizing |
Seal Connection Size | 1/2" |
Seal Diaphragm Material | Hastelloy C276 |
Seal External Material | Hastelloy C276 |
Seal Fill Liquid | Halocarbon |
Seal Lower Housing Material | Hastelloy |
Seal Maximum Working Pressure | 1000 psi |
Seal Process Temperature Range | -70°F to +300°F |
Sensor Grade | Grade 316L |
Sensor Material | Stainless Steel |
Sensor Type | Bourdon Tube |
Smallest Graduation | 2 psi |
Socket Grade | Grade 316L |
Socket Material | Stainless Steel |
Vibration Resistance | Field Fillable |
Wetted Materials | Stainless Steel |
Wetted Parts Grade | Grade 316L |
Ambient Operating Temperature Range | -20°F to +200°F, -29°C to +93°C (Dry) |
Bolt Circle Diameter | 5.37" |
Case Construction | Solid Front With Pressure Relief Back |
Case Diameter | 5.81" |
Case Material | Plastic |
Gauge Case Material | PBT |
Includes Calibration Certificate | No |
Ip/nema Rating | NEMA IP66 |
Primary Pressure Range | 0 to 300 |
Process Connection | 1/2" NPT Male |
Series | 1259, 311-312 |
Standards | UL 94-V-0 |
Wetted Parts Material | 316L Stainless Steel, 316L Stainless Steel |