Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M01251.200.0080 Hex Head Cap Screw, M20-1.50 Thread Size, Class 8.8 Grade | CG8CYC 38CP33

FABORY M01251.200.0080 Hex Head Cap Screw, M20x1.5 Thread Size, Steel, 80 mm Lg., 12.5 mm Head Ht., Fine, 10 Pk

Item: CG8CYC Model: M01251.200.0080Cross Ref: 38CP33
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€75.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishYellow Zinc Plated
GradeNon Graded
HardnessRockwell C23
Head Height12.5 mm
Head TypeHex
Head Width30 mm
Length80 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength120350 psi
Thread DirectionRight Hand
Thread Length80 mm
Thread SizeM20 x 1.5
Thread StyleFully Threaded
Thread TypeFine
DriveHex
Fastener Length80 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length80 mm
Overall Length80 mm
Rockwell HardnessHRC23
Thread Pitch1.5 mm

Shipping Info:

Ship weight (kg) 2.5002
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
FABORY M01241.200.0080 Hex Head Cap Screw, M20-1.50 Thread Size, Class 8.8 Grade | CG8CVG 38CN94 M01241.200.0080Partially ThreadedRight HandHexRockwell C23M20 x 1.5SteelYellow Zinc PlatedFine10€57.29
FABORY M01241.200.0090 Hex Head Cap Screw, M20-1.50 Thread Size, Class 8.8 Grade | CG8CVH 38CN95 M01241.200.0090Partially ThreadedRight HandHexRockwell C23M20 x 1.5SteelYellow Zinc PlatedFine10€64.92
FABORY M01241.200.0100 Hex Head Cap Screw, M20-1.50 Thread Size, Class 8.8 Grade | CG8CVJ 38CN96 M01241.200.0100Partially ThreadedRight HandHexRockwell C23M20 x 1.5SteelYellow Zinc PlatedFine10€73.15
FABORY M01241.200.0110 Hex Head Cap Screw, M20-1.50 Thread Size, Class 8.8 Grade | CG8CVK 38CN97 M01241.200.0110Partially ThreadedRight HandHexRockwell C23M20 x 1.5SteelYellow Zinc PlatedFine10€87.27
FABORY M01241.200.0120 Hex Head Cap Screw, M20-1.50 Thread Size, Class 8.8 Grade | CG8CVL 38CN98 M01241.200.0120Partially ThreadedRight HandHexRockwell C23M20 x 1.5SteelYellow Zinc PlatedFine10€73.22
FABORY M01241.200.0140 Hex Head Cap Screw, M20-1.50 Thread Size, Class 8.8 Grade | CG8CVM 38CN99 M01241.200.0140Partially ThreadedRight HandHexRockwell C23M20 x 1.5SteelYellow Zinc PlatedFine10€68.74
FABORY M01241.200.0150 Hex Head Cap Screw, M20-1.50 Thread Size, Class 8.8 Grade | CG8CVN 38CP01 M01241.200.0150Partially ThreadedRight HandHexRockwell C23M20 x 1.5SteelYellow Zinc PlatedFine10€114.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M01251.200.0080 Hex Head Cap Screw, M20x1.5 Thread Size, Steel, 80 mm Lg., 12.5 mm Head Ht., Fine, 10 Pk
€75.69 /unit