Flat Shipping

Flat Shipping at €24.99 + VAT

ASHCROFT 451220S04L200# Pressure Gauge, 0 To 200, 4 1/2 Inch Dial, 1/2 Inch Npt Male, +/-1% Accuracy, PSI, PSI | CN8YEF

ASHCROFT 451220S04L200# Pressure Gauge, 0 To 200, 4 1/2 Inch Dial, 1/2 Inch Npt Male, +/-1% Accuracy, PSI, PSI

Item: CN8YEF Model: 451220S04L200#Cross Ref: 787N29
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€257.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Accuracy-1% to +1%
ApplicationDeionized Water, Refrigeration, Specialized OEM Equipment
Case ColorBlack
Case MaterialPhenolic
Lens MaterialGlass
Mfr. Series1220
Nominal Dial Size4 1/2"
Pressure Range0 psi to 200 psi
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size1/2"
Process Connection TypeNPT
Process Temperature Range-20°F to +200°F
Secondary Scale UnitsPsi
Sensor GradeGrade 316L
Sensor MaterialStainless Steel
Socket GradeGrade 316L
Socket MaterialStainless Steel
Gauge Case MaterialPhenolic
Lens Material - GaugeGlass
Secondary RangePsi

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT 451220S04L200# Pressure Gauge, 0 To 200, 4 1/2 Inch Dial, 1/2 Inch Npt Male, +/-1% Accuracy, PSI, PSI
€257.55 /unit