EATON MBCOVC25 | BH4WAH

EATON MBCOVC25 Replacement Cover

Item: BH4WAH Model: MBCOVC25
In Stock

Get it by Tuesday, Jun 10

€1,059.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCover
ColorWhite
For Use WithBr1224B100Gk, Br1224B100Pkw
Height1"
Length19 4/5"
Nema Enclosure RatingNEMA 1
Phase1
TypeCover
Warranty10 yrs.
Width15.3"

Shipping Info:

Ship weight (kg) 3.285
Ship height (cm)2.54
Ship length (cm)50.29
Ship width (cm)38.86
Country of OriginUS

Product Variants

ProductModelHeightNema Enclosure RatingTypeVoltage RatingWire SizeSizePrice
EATON MBCOVC15 | BH4VZU MBCOVC151"NEMA 1Cover----
RFQ
EATON MBCOVC18 | BH4VZV MBCOVC181"NEMA 1Cover---€845.35
EATON MBCOVC21 | BH4VZW MBCOVC211"NEMA 1Cover----
RFQ
EATON MBCOVC20 | BH4VZX MBCOVC201"NEMA 1Cover---€1,183.50
EATON MBCOVC17 | BH4VZY MBCOVC171"NEMA 1Cover---€775.95
EATON MBCOVC16 | BH4VZZ MBCOVC161"NEMA 1Cover---€862.22
EATON MBCOVC23 | BH4WAA MBCOVC231"NEMA 1Cover----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON MBCOVC25 Replacement Cover
€1,059.54 /unit