Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER ELECTRIC 251960 Drag Shield 40 Amp For Xt40 | AC7FHU 38G629

MILLER ELECTRIC 251960 Drag Shield 40 Amp For Xt40

Item: AC7FHU Model: 251960Cross Ref: 38G629
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrag Shield
Amps40A
ApplicationPlasma Cutting
Cutting ConfigurationDrag Shield Cutting
Fits BrandMiller
For Plasma Cutter Model907579, 907579001, 907579002, 90757903
For Plasma Torch TypeHandheld
Promotion RestrictionNot Eligible For Promotion
Shield TypeDrag Shield
Welding ProcessesPlasma Cutting
Compatible With BrandMiller
For Plasma Torch Model249951, 249952, 260633, 260635
For Plasma Torch SeriesXT40 Series
ProcessPlasma Cutting

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)3.3
Ship length (cm)18.8
Ship width (cm)8.89
HS code8466939585
Country of OriginCZ

Product Details:

    • Characteristics: 40 Amp

Product Variants

ProductModelFor Plasma Torch TypeMax. AmpsAmpsCutting ConfigurationShield TypeApplicationProcessPrice
MILLER ELECTRIC 249930 Drag Shield 30a Xt | AA6ZEE 15F417 249930Handheld--Drag Shield CuttingDrag ShieldPlasma Cutting-€22.08
MILLER ELECTRIC 192053 Drag Shield 50 55 A For 50c/cm 55c/cm | AC7FHB 38G613 192053Handheld, Machine-50/55ADrag Shield CuttingDrag ShieldPlasma Cutting-€40.01
MILLER ELECTRIC 204323 Drag Shield 40 Amp For Ice 40c/t | AC7FHF 38G617 204323Handheld-40ADrag Shield CuttingDrag ShieldPlasma Cutting-€39.62
MILLER ELECTRIC 212730 Drag Shield 60 A A For 60t 80c x /tm 100t | AC7FHH 38G619 212730Handheld, Machine-60ADrag Shield CuttingDrag ShieldPlasma Cutting-€40.01
MILLER ELECTRIC 196929 Drag Shield | CT3FZL 196929Hand Held12A-Drag Shield CuttingDrag ShieldPlasma CuttingPlasma Cutting€31.62
MILLER ELECTRIC 169224 Drag Shield | CT3FZM 169224--------
RFQ
MILLER ELECTRIC 256027 Drag Shield | CT3FZN 256027Hand Held60A-Drag Shield CuttingDrag ShieldPlasma CuttingPlasma Cutting€30.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 251960 Drag Shield 40 Amp For Xt40
€25.41 /unit