Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ASCO NUMATICS 8220G411 S Hw Solenoid Valve 1 Inch Nc Brass | AD9AGU 4NXA2

ASCO VALVES 8220G411 S Hw Solenoid Valve 1 Inch Nc Brass

Item: AD9AGU Model: 8220G411Cross Ref: 4NXA2
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,220.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteam and Hot Water Solenoid Valve
Ambient Temp. Range140°F
Body MaterialBrass
Center Line Pipe Center Size4.187"
ClassClass H
Coefficient Of Volume11.5
Coil EnclosureWatertight No Junction Box
Coil Insulation ClassH
Hz50/60 Hz
Max. Fluid Temp. Steam353°F
Min. Operating Pressure Differential5 psi
Nema RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X
Orifice Dia.1"
Overall Height5.187"
Overall Length3 3/4"
Overall Width3.266"
Pipe Size1"
Valve ConfigurationNormally Closed
Watts10.1 W
ApplicationHot Water, Steam
Includes CoilYes
Inlet Connection TypeNPTF
Operation TypePilot Operated
Orifice Diameter1"
Outlet Connection TypeNPTF
StandardsCSA, UL LISTED
Valve Positions2 Position
Valve TypeDiaphragm and Piston
Voltage110/120V AC

Shipping Info:

Ship weight (kg) 2.52
Ship height (cm)15.75
Ship length (cm)23.88
Ship width (cm)19.81
HS code8481809005
Country of OriginMX

Product Details:

    • Max. Fluid Temp. Hot Water (210 Degrees F)

Product Variants

ProductModelValve ConfigurationPipe SizeMin. Operating Pressure DifferentialMax. Fluid Temp. SteamAmbient Temp. RangeCoil EnclosureCoil Insulation ClassOrifice Dia.Price
ASCO NUMATICS EF8220G025 S Hw Solenoid Valve 1 Inch Nc Brass | AD7HRB 4EMC9 EF8220G025Normally Closed1"5 psi353°F125°FExplosion Proof, WatertightH1"€1,021.72
ASCO NUMATICS 8220G095 S Hw Solenoid Valve 3/4 Inch No Brass | AD7HRG 4EME4 8220G095Normally Open3/4"5 psi353°F125°FWatertight No Junction BoxH3/4"€654.28
ASCO NUMATICS 8220G401 S Hw Solenoid Valve 3/8 Inch Nc Brass | AD9AFK 4NWZ1 8220G401Normally Closed3/8"5 psi300°F125°FWatertight No Junction BoxF1/2"€251.44
ASCO NUMATICS 8220G403 S Hw Solenoid Valve 3/8 Inch Nc Brass | AD9AFL 4NWZ2 8220G403Normally Closed3/8"5 psi353°F140°FWatertight No Junction BoxH1/2"€334.87
ASCO NUMATICS 8220G402 S Hw Solenoid Valve 3/8 Inch Nc Brass | AD9AFM 4NWZ3 8220G402Normally Closed3/8"0 psi300°F125°FWatertight No Junction BoxH1/2"€427.55
ASCO NUMATICS 8220G404 S Hw Solenoid Valve 1/2 Inch Nc Brass | AD9AFN 4NWZ4 8220G404Normally Closed1/2"5 psi300°F125°FWatertight No Junction BoxF1/2"€261.42
ASCO NUMATICS 8220G406 S Hw Solenoid Valve 1/2 Inch Nc Brass | AD9AFP 4NWZ5 8220G406Normally Closed1/2"5 psi353°F140°FWatertight No Junction BoxH1/2"€452.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASCO VALVES 8220G411 S Hw Solenoid Valve 1 Inch Nc Brass
€1,220.26 /unit