Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 4194-G Pipe Marker High Pressure Natural Gas Y | AF4DEA 8RLD9

BRADY 4194-G Pipe Marker High Pressure Natural Gas Y

Item: AF4DEA Model: 4194-GCross Ref: 8RLD9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorYellow
Legend ColorBlack
Marker Attachment StyleStrap On
MaterialPrinted Plastic Sheet

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)25.1
Ship length (cm)25.1
Ship width (cm)60.96
HS code3926909980
Country of OriginUS

Product Variants

ProductModelFits Pipe O.d.Background ColorHeightMarkers Per CardMaterial PropertiesPrice
BRADY 4194-H Pipe Marker High Pressure Natural Gas Y | AF3TVZ 8CWY4 4194-H10" to 15"Yellow---€35.07
BRADY 4194-C Pipe Marker High Pressure Natural Gas Y | AF4EJD 8TPD0 4194-C-Yellow---€16.43
BRADY 7139-4 Pipe Marker High Pressure Natural Gas Y | AF4EYH 8UKY7 7139-4-Yellow1 1/8"4Pressure Sensitive€17.77
BRADY 4194-A Pipe Marker High Pressure Natural Gas Y | AF4LPE 9AG93 4194-A-Yellow---€8.71
BRADY 4194-B Pipe Marker High Pressure Natural Gas Y | AF4PAF 9DZH9 4194-B-Yellow---€10.80
BRADY 4194-F Pipe Marker High Pressure Natural Gas Y | AF4UFC 9KAC9 4194-F-Yellow---€19.06
BRADY 4194-D Pipe Marker High Pressure Natural Gas 4 To 6 | AF4ZWE 9TDL0 4194-D4" to 6"Yellow---€23.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 4194-G Pipe Marker High Pressure Natural Gas Y
€35.40 /unit