Flat Shipping

Flat Shipping at €24.99 + VAT

ASCO NUMATICS 8212A019S0100F1 Solenoid Valve 2-way/2-position 1/2 Inch | AF6RZX 20HP08

ASCO VALVES 8212A019S0100F1 Solenoid Valve 2-way/2-position 1/2 Inch

Item: AF6RZX Model: 8212A019S0100F1Cross Ref: 20HP08
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€246.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Valve
Body MaterialPPE
ClassClass F
Coefficient Of Volume4.5
Coil EnclosureWatertight
Coil Insulation ClassF
ComplianceUL, CSA, NSF 61, 169, 42, 372
Electrical ConnectionDIN
Environmental Rating - ValvesIndoor, Outdoor, Washdown
Max. Fluid Temp.180°F
Max. Operating Pressure Differential Air/inert Gas150 psi
Max. Operating Pressure Differential Light OilNot Rated
Max. Operating Pressure Differential Water150 psi
MediaWater
Min. Operating Pressure Differential5 psi
OperationNPT Thread
Orifice Dia.3/4"
Overall Height3.297"
Overall Length4.906"
Overall Width2 5/8"
Pipe Size1/2"
Pipe Size - Valves1/2"
Safe Working Water Pressure150 psi
Seal MaterialElastomer
Seal Material - ValvesSantoprene
Valve ConfigurationNormally Closed
Valve Ways And Positions2 Ways And 2 Positions
Voltage24-240V AC
Wattage6.9 W
ApplicationDrinking Water, Grocery Store, Restaurant Equipment
Coefficient Of Volume (cv)4.5
Electrical ConnectionsDIN
For MediaWater
Includes CoilYes
Includes SealYes
Inlet Connection TypeNPTF
Ip RatingIP65
Max. Fluid Temperature150°F
Max. Operating Pressure Differential - Air/inert Gas150 psi
Max. Operating Pressure Differential - Light OilNot Rated
Max. Operating Pressure Differential - SteamNot Rated
Max. Operating Pressure Differential - Water150 psi
Nema Rating4X
Nominal Pipe Size1/2"
Operating EnvironmentIndoor
Operation TypePilot Operated
Orifice Diameter3/4"
Outlet Connection TypeNPTF
StandardsCSA, NSF, UL LISTED
Valve Positions2 Position
Valve TypeHigh Pressure and Temperature
Valve Ways2-Way

Shipping Info:

Ship weight (kg) 0.324
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)10.16
HS code8481809005

Product Variants

ProductModelValve Ways And PositionsValve ConfigurationPipe SizeVoltageOperationBody MaterialSeal MaterialMin. Operating Pressure DifferentialPrice
RED HAT HT8353G041V120/60 110/50DA Solenoid Valve 2/2 1 Inch Nc 120/110v Aluminium | AB7ZPV 24W626 HT8353G041V120/60 110/50DA2 Ways And 2 PositionsNormally Closed1"24-480V ACPilot OperatedAluminumFKM5 psi€392.86
RED HAT EFHC8321G001125/DCDD Solenoid Valve 3/2 1/4 Inch Nc 125v Brass | AB7ZQQ 24W647 EFHC8321G001125/DCDD3 Ways And 2 PositionsNormally Closed1/4"24-480V ACPilot OperatedBrassNbr10 psi€683.84
RED HAT 8342G020 Dual Solenoid Valve 4/2 1/4 Inch 120/110v | AB7ZRE 24W661 8342G0204 Ways And 2 PositionsConfigurable1/4"24-480V ACDirect ActingBrassNbr0 psi€709.37
RED HAT EF8342G020120/60DA Dual Solenoid Valve 4/2 1/4 Inch 120/110v | AB7ZRY 24W678 EF8342G020120/60DA4 Ways And 2 PositionsConfigurable1/4"24-480V ACDirect ActingBrassNbr0 psi€995.71
ASCO NUMATICS 8212A019S0100F0 Solenoid Valve 2-way/2-position 1/2 Inch | AF6RZW 20HP07 8212A019S0100F02 Ways And 2 PositionsNormally Closed1/2"24-240V ACNPT ThreadPPEElastomer5 psi€250.17
ASCO NUMATICS 8212A019L1100F0 Solenoid Valve 2-way/2-position 1/2 Inch | AF6RZY 20HP09 8212A019L1100F02 Ways And 2 PositionsNormally Closed1/2"24-240V ACNPT ThreadPPEElastomer5 psi€259.79
ASCO NUMATICS 8212A019L1100F1 Solenoid Valve 2-way/2-position 1/2 Inch | AF6RZZ 20HP10 8212A019L1100F12 Ways And 2 PositionsNormally Closed1/2"24-240V ACNPT ThreadPPEElastomer5 psi€260.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASCO VALVES 8212A019S0100F1 Solenoid Valve 2-way/2-position 1/2 Inch
€246.75 /unit