BALDOR EM31116-5 Three Phase Open Motor, 3PH, 1 HP, OPEN, 1760 RPM, 56 | AJ6TTR

BALDOR MOTOR EM31116-5 Three Phase Enclosed Motor, 575V, 1800 RPM, 60 Hz, 1 hp, ODP, 56 Frame

Item: AJ6TTR Model: EM31116-5
In Stock

Get it by Tuesday, Jun 17

€744.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.40°C
Base TypeRigid Base
Duty CycleContinuous
Frame56
Frame MaterialSteel
Frequency60 Hz
Full Load Amps1.2A
Grease TypePolyrex EM
Hp1 hp
Insulation ClassClass F
Motor Enclosure DesignOpen Dripproof
Motor TypeThree Phase
Mounting TypeFoot Mounted
Nameplate Rpm1760 RPM
No. Of Poles4
No. Of Speeds1
Overall Length11.07"
Phase3
Power Factor71
Service Factor1.15
Start TypeDirect On Line
Synchronous Speed1800 RPM
Voltage575V AC

Shipping Info:

Ship weight (kg) 17.1
Ship height (cm)28.26
Ship length (cm)41.91
Ship width (cm)29.21
HS code85015100
Country of OriginUS

Product Details:

    • SUPERSEDES BALDOR - M3116-5
    • Drip Cover: No Drip Cover
    • Efficiency @ 100% Load: 85.50%
    • Electrically Isolated Bearing: Not Electrically Isolated
    • Inverter Code: Inverter ready
    • KVA Code: L
    • Lifting Lugs: No Lifting Lugs
    • Locked Bearing Indicator: No Locked Bearing
    • Motor Lead Exit: KO Box
    • Motor Lead Quantity/Wire Size: 3 @ 18 AWG
    • Product Family: General Purpose
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: Standard
    • Pulley Shaft Indicator: Standard
    • Shaft Diameter: 0.625 in
    • Shaft Extension Location: Pulley End
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: No Slinger

Product Variants

ProductModelMotor Enclosure DesignFull Load AmpsNameplate RpmService FactorHpFrameInsulation ClassNo. Of PolesPrice
BALDOR EM31104-5 Three Phase Open Motor, 3PH, .33 HP, OPEN, 1725 RPM, 56 | AJ6TTC EM31104-5Open Dripproof0.5A1725 RPM1.351/3 hp56Class B4€583.66
BALDOR EM31108-5 Three Phase Open Motor, 3PH, .5 HP, OPEN, 1725 RPM, 56 | AJ6TTG EM31108-5Open Dripproof0.7A1725 RPM1.251/2 hp56Class B4€642.57
BALDOR EM31112-5 50 Hz Motor, 200V, 1750 RPM, 60 Hz, 0.75 HP, OPEN, 56 | AJ6TTL EM31112-5Open Dripproof0.9A1725 RPM1.253/4 hp56Class F4€707.78
BALDOR EM3116T-5 Three Phase Open Motor, 575V, 1760 RPM, 60 HZ, 1 HP, ODP, 143T | AJ6TUC EM3116T-5Open Slotted Band1.2A-1.15-143TClass F4€816.17
BALDOR EM3154T-5 Three Phase Open Motor, 460/230V, 1755 RPM, 1.5 HP, 145T | AJ6TUN EM3154T-5Open Slotted Band1.8A1755 RPM1.151 1/2 hp145TClass F4€853.88
BALDOR EM3157T-5 Three Phase Open Motor, 575V, 1750 RPM, 60 HZ, 2 HP, ODP, 145T | AJ6TVC EM3157T-5Open Slotted Band2.3A1750 RPM1.15-145TClass F4€914.35
BALDOR EM3211T-5 Three Phase Open Motor, 575V, 1765 RPM, 60 HZ, 3 HP, ODP, 182T | AJ6TVU EM3211T-5Open Slotted Band3.4A1765 RPM1.15-182TClass F4€985.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EM31116-5 Three Phase Enclosed Motor, 575V, 1800 RPM, 60 Hz, 1 hp, ODP, 56 Frame
€744.69 /unit