Item | Solenoid Valve |
Body Material | Brass |
Center Line Pipe Center Size | 2 1/2" |
Class | Class F |
Coefficient Of Volume | 0.7 |
Coil Enclosure | Watertight No Junction Box |
Coil Insulation Class | F |
Hz | 50/60 Hz |
Max. Fluid Temp. | 160°F |
Max. Operating Pressure Differential Air/inert Gas | 125 psi |
Max. Operating Pressure Differential Light Oil | 125 psi |
Max. Operating Pressure Differential Water | 125 psi |
Media Type | Air, Inert Gas, Light Oil, Water |
Min. Operating Pressure Differential | 0 psi |
Nema Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X |
Operation | Direct Acting |
Orifice Dia. | 0.188" |
Overall Height | 6 1/4" |
Overall Length | 2 5/8" |
Overall Width | 2.688" |
Pipe Size | 1/4" |
Seal Material | Nbr |
Valve Configuration | Configurable |
Valve Ways And Positions | 4 Ways And 2 Positions |
Voltage | 24-480V AC |
Wattage | 16.1 W |
Application | Analytical And Diagnostic Equipment, Biofuel And Heating Systems, Dust Collector Systems, Heating Equipment, Refining Applications |
Coefficient Of Volume (cv) | 0.7 |
Electrical Connections | 1/2" Conduit w/18" Leads |
For Media | Air, Inert Gases, Light Oil, Water |
Frequency | 60 Hz |
Includes Coil | Yes |
Includes Seal | Yes |
Inlet Connection Type | NPTF |
Ip Rating | IP66 |
Max. Ambient Temperature | 125°F |
Max. Fluid Temperature | 160°F |
Max. Operating Pressure Differential - Air/inert Gas | 125 psi |
Max. Operating Pressure Differential - Light Oil | 100 psi |
Max. Operating Pressure Differential - Steam | Not Rated |
Max. Operating Pressure Differential - Water | 100 psi |
Min. Ambient Temperature | 32°F |
Mounting Orientation | Horizontal, Vertical |
Nominal Pipe Size | 1/4" |
Operating Environment | Indoor, Outdoor |
Operation Type | Direct Acting |
Orifice Diameter | 3/16" |
Outlet Connection Type | NPTF |
Standards | CSA, UL LISTED |
Valve Positions | 2 Position |
Valve Type | NAMUR Mount |
Valve Ways | 4-Way |