Flat Shipping

Flat Shipping at €24.99 + VAT

ARO F35451-410 Compressed Air Filter 250 Psi 3.86 Inch Width | AD9CNL 4PJE8

ARO F35451-410 Compressed Air Filter 250 Psi 3.86 Inch Width

Item: AD9CNL Model: F35451-410Cross Ref: 4PJE8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€307.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompressed Air Filter
Body MaterialAluminum
Bowl MaterialMetal With Sight Gauge
Bowl Size5.3 oz.
Drain Port SizePush Type
Drain TypeManual
Filter MediaMetal
Filter Rating5 µm
Filter TypeHeavy Duty
Max. Flow288 CFM
Max. Pressure250 psi
Max. Temp.175°F
Overall Height9.93"
Overall Width3.86"
Air Inlet Size3/4"
Air Inlet TypeNPT
Air Outlet Size3/4"
Air Outlet TypeNPT
Connection StyleAir Line
Drain IncludedYes
Filter Bowl Capacity5.3 oz.
Filter Bowl MaterialAluminum
Filter Element MaterialPolyethylene
For Fluid TypeLiquid Contaminant, Oil
For Substance TypeAirborne Solid, Liquid Contaminants, Oil Aerosol
Maximum Flow Rate288 CFM
Maximum Operating Pressure250 psi
Maximum Operating Temperature175°F
Minimum Operating Temperature23°F
Number Of Air Inlets1
Number Of Air Outlets1
Seal MaterialNitrile
Series3000 Series

Shipping Info:

Ship weight (kg) 1.4805
Ship height (cm)25.24
Ship length (cm)30.99
Ship width (cm)9.84
HS code8421398090
Country of OriginKR

Product Variants

ProductModelBowl MaterialFilter RatingMax. FlowBowl SizeDrain TypeTypeDrain Port SizePrice
ARO F35461-410 Compressed Air Filter 250 Psi 3.86 Inch Width | AD9CNM 4PJE9 F35461-410Metal With Sight Gauge5 µm353 CFM5.3 oz.Manual-Push Type€289.51
ARO F35452-310 Coalescing Filter 3/4 Inch Npt 288 Cfm | AD9CNY 4PJG3 F35452-310Metal0.3 µm288 CFM4.7 oz.ManualHeavy DutyPush Type€392.54
ARO F35462-310 Coalescing Filter 1 Inch Npt 353 Cfm | AD9CNZ 4PJG4 F35462-310Metal0.3 µm353 CFM4.7 oz.ManualHeavy DutyPush Type€405.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARO F35451-410 Compressed Air Filter 250 Psi 3.86 Inch Width
€307.33 /unit