Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 4HZ03 Fanblade 30 Inch 1/4hp | AD8DDR

DAYTON 4HZ03 Fanblade 30 Inch 1/4hp

Item: AD8DDR Model: 4HZ03
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€240.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Propeller
Blade MaterialAluminum , Stamped Aluminum
Bore Dia.1/2"
Drive TypeDirect , Direct Drive
For Use With3C686
Hub LocationIntake
Motor Hp1/4 hp
Motor Speed1075 RPM
Number Of Blades2
Pitch14°
Propeller Dia.30"
Bore Diameter1/2"
RotationCW
Rpm1075 RPM

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)78.74
Ship length (cm)21.59
Ship width (cm)8.13
HS code8414596090
Country of OriginUS

Product Variants

ProductModelNumber Of BladesBore Dia.Blade MaterialPropeller Dia.Drive TypeMotor HpMotor SpeedRpmPrice
DAYTON 1VLE8 Fan Blade | AB3WBZ 1VLE8--------€324.69
DAYTON 4HZ04 Fanblade 24 Inch 1/4hp | AD8DDT 4HZ0425/8"Aluminum24"Direct Drive1/4 hp1725 RPM-€170.81
DAYTON 4HZ05 Fanblade 24 Inch 1/4 Hp | AD8DDU 4HZ0531/2"Aluminum24"Direct Drive1/4 hp1075 RPM-€158.90
DAYTON 4HZ06 Fanblade 24 Inch 1/2 Hp | AD8DDV 4HZ0625/8"Aluminum24"Direct Drive1/2 hp1725 RPM-€195.06
DAYTON 4HZ07 Fanblade 30 Inch 1/2hp | AD8DDW 4HZ0725/8"Aluminum30"Direct Drive1/2 hp1075 RPM-€186.97
DAYTON 4HZ10 Fanblade 20 Inch 1/4hp | AD8DDY 4HZ1035/8"Aluminum20"Direct Drive1/4 hp1725 RPM-€214.32
DAYTON 4HZ11 Fanblade 24 Inch 1/4hp | AD8DDZ 4HZ1121/2"Aluminum24"Direct Drive1/4 hp1075 RPM-€175.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4HZ03 Fanblade 30 Inch 1/4hp
€240.66 /unit