ARLINGTON INDUSTRIES SL125 Sealing Locknut, 2.065 x 2.065 Inch Size, 25Pk, Steel

Item: BK3ELZ Model: SL125
Limited Availability
€8.09 /unit
This product can only be shipped in multiples of 25
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocknut
ColorSilver
Height2.065"
MaterialSteel
Trade Size1 1/4"
Width2.065"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)5.26
Ship width (cm)5.26

Product Variants

ProductModelTrade SizeHeightMaterialColorPrice
ARLINGTON SL100 Sealing Locknut, 1.715 x 1.715 Inch Size, 25Pk, Steel | BK3ELX SL1001"1.715"SteelSilver€5.19
ARLINGTON SL150 Sealing Locknut, 2.375 x 2.375 Inch Size, 25Pk, Steel | BK3ELY SL1501 1/2"2 3/8"SteelSilver€10.59
ARLINGTON SL200 Sealing Locknut, 2.885 x 2.885 Inch Size, 25Pk, Steel | BK3EMA SL2002"2.885"SteelSilver€13.69
ARLINGTON SL250 Sealing Locknut, 3.45 x 3.45 Inch Size, 10Pk, Steel | BK3EMB SL2502 1/2"3.45"SteelSilver€31.35
ARLINGTON SL350 Sealing Locknut, 4.675 x 4.675 Inch Size, 10Pk, Steel | BK3EMC SL3503 1/2"4.675"SteelSilver€62.69
ARLINGTON SL50 Sealing Locknut, 1.125 x 1.125 Inch Size, 50Pk, Steel | BK3EMD SL501/2"1 1/8"SteelSilver€2.97
ARLINGTON SL600 Sealing Locknut, 7.83 x 7.83 Inch Size, 10Pk, Steel | BK3EME SL6006"7.83"SteelSilver€286.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES SL125 Sealing Locknut, 2.065 x 2.065 Inch Size, 25Pk, Steel
€8.09 /unit