ARLINGTON FLBT6620UMB Trapdoor Cover Kit, 5.866 x 5.866 Inch Size, Brass | CD6WUF

ARLINGTON INDUSTRIES FLBT6620UMB Trapdoor Cover Kit, 5.866 x 5.866 Inch Size, Brass

Item: CD6WUF Model: FLBT6620UMB
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCover Kit
ColorBrass
Height5.866"
MaterialBrass
Number Of Gangs1
Width5.866"

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)14.91
Ship width (cm)14.91

Product Variants

ProductModelMaterialHeightColorNumber Of GangsCover FinishPrice
ARLINGTON FLBT6615NL Trapdoor Cover Kit, 5.87 x 5.87 Inch Size | BK3DMM FLBT6615NLMetal5.87"-1Nickel Plated€129.00
ARLINGTON FLBT6615MB Trapdoor Cover Kit, 5.87 x 5.87 Inch Size | BK3DMN FLBT6615MBMetal5.87"Brass1-€115.59
ARLINGTON FLBT6620GMB Trapdoor Cover Kit, 5.866 x 5.866 Inch Size, Brass | BK3DMR FLBT6620GMBBrass5.866"Brass1-€137.64
ARLINGTON FLBT6620MB Trapdoor Cover Kit, 5.866 x 5.866 Inch Size, Brass | BK3DMZ FLBT6620MBBrass5.866"Brass1-€119.50
ARLINGTON FLBT6620GNL Trapdoor Cover Kit, 5.866 x 5.866 Inch Size, Nickel | BK3DNA FLBT6620GNLNickel5.866"Nickel1-€148.92
ARLINGTON FLBT6620NL Trapdoor Cover Kit, 5.866 x 5.866 Inch Size, Nickel | BK3DNE FLBT6620NLNickel5.866"Nickel1-€131.02
ARLINGTON FLBT6615NLLR Trapdoor Cover Kit, 5.87 x 5.87 Inch Size | CD6WUD FLBT6615NLLRMetal5.87"-1-€132.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES FLBT6620UMB Trapdoor Cover Kit, 5.866 x 5.866 Inch Size, Brass