GATES 73478245 | BX3VFU

GATES 73478245 Coupling

Item: BX3VFU Model: 73478245
Limited Availability
€98.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

C (in)2.74
C Cutoff (in)2.744
C Cutoff (mm)69.7
H1 Stem Hex (in)1.97
H1 Stem Hex (mm)50.04
H2 Nut Hex (in)2.36
H2 Nut Hex (mm)59.94
Hose Inside Diameter (in)1.5
Hose Inside Diameter (mm)38.1
L (in)5.64
L Length (in)5.642
L Length (mm)143.3
MaterialSteel

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 73478245 Coupling
€98.88 /unit