ARLINGTON FBS415 Fan And Fixture Mounting Box, 3.572 x 4.25 Inch Size, 25Pk, Steel | BK3DEP

ARLINGTON INDUSTRIES FBS415 Fan And Fixture Mounting Box, 3.572 x 4.25 Inch Size, 25Pk, Steel

Item: BK3DEP Model: FBS415
Limited Availability
€13.75 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFixture Box
ColorSilver
Cubic Inches14.6 cu. in.
Height3.572"
MaterialSteel
Trade Size14.6 cu. in.
Volume14.6 cu. in.
Width4 1/4"

Shipping Info:

Ship weight (kg) 0.288
Ship height (cm)9.07
Ship width (cm)10.8

Product Variants

ProductModelHeightColorMaterialTrade SizeVolumeCubic InchesPrice
ARLINGTON F426F Box, 6.25 x 6.25 Inch Size, 20Pk, Plastic | BK3DBZ F426F6 1/4"BlackPlastic-28 cu. in.28 cu. in.€18.65
ARLINGTON FB4070 Fan And Fixture Mounting Box, 4.25 x 4.25 Inch Size, 100Pk, Plastic | BK3DCR FB40704 1/4"BlackPlastic---€7.11
ARLINGTON FB407 Fan And Fixture Mounting Box, 4.25 x 4.25 Inch Size, 25Pk, Plastic | BK3DCW FB4074 1/4"BlackPlastic---€7.68
ARLINGTON FB415 Fan And Fixture Box, 4.25 x 4.25 Inch Size, 25Pk, Plastic | BK3DCX FB4154 1/4"BlackPlastic10.3 cu. in.10.3 cu. in.10.3 cu. in.€11.38
ARLINGTON FB4050 Fan And Fixture Mounting Box, 4.25 x 4.25 Inch Size, 100Pk, Plastic | BK3DCZ FB40504 1/4"BlackPlastic---€4.91
ARLINGTON FB405 Fan And Fixture Mounting Box, 4.25 x 4.25 Inch Size, 25Pk, Plastic | BK3DDA FB4054 1/4"BlackPlastic---€7.39
ARLINGTON FB4150 Fan And Fixture Mounting Box, 4.25 x 4.25 Inch Size, 100Pk, Plastic | BK3DDB FB41504 1/4"BlackPlastic10.3 cu. in.10.3 cu. in.10.3 cu. in.€9.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES FBS415 Fan And Fixture Mounting Box, 3.572 x 4.25 Inch Size, 25Pk, Steel
€13.75 /unit