ARLINGTON FB4150 Fan And Fixture Mounting Box, 4.25 x 4.25 Inch Size, 100Pk, Plastic | BK3DDB

ARLINGTON INDUSTRIES FB4150 Fan And Fixture Mounting Box, 4.25 x 4.25 Inch Size, 100Pk, Plastic

Item: BK3DDB Model: FB4150
Limited Availability
€9.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFixture Box
ColorBlack
Cubic Inches10.3 cu. in.
Height4 1/4"
MaterialPlastic
Trade Size10.3 cu. in.
Volume10.3 cu. in.
Width4 1/4"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)10.8
Ship width (cm)10.8

Product Variants

ProductModelHeightColorMaterialTrade SizeVolumeCubic InchesPrice
ARLINGTON F426F Box, 6.25 x 6.25 Inch Size, 20Pk, Plastic | BK3DBZ F426F6 1/4"BlackPlastic-28 cu. in.28 cu. in.€18.65
ARLINGTON FB4070 Fan And Fixture Mounting Box, 4.25 x 4.25 Inch Size, 100Pk, Plastic | BK3DCR FB40704 1/4"BlackPlastic---€7.11
ARLINGTON FB407 Fan And Fixture Mounting Box, 4.25 x 4.25 Inch Size, 25Pk, Plastic | BK3DCW FB4074 1/4"BlackPlastic---€7.68
ARLINGTON FB415 Fan And Fixture Box, 4.25 x 4.25 Inch Size, 25Pk, Plastic | BK3DCX FB4154 1/4"BlackPlastic10.3 cu. in.10.3 cu. in.10.3 cu. in.€11.38
ARLINGTON FB4050 Fan And Fixture Mounting Box, 4.25 x 4.25 Inch Size, 100Pk, Plastic | BK3DCZ FB40504 1/4"BlackPlastic---€4.91
ARLINGTON FB405 Fan And Fixture Mounting Box, 4.25 x 4.25 Inch Size, 25Pk, Plastic | BK3DDA FB4054 1/4"BlackPlastic---€7.39
ARLINGTON FB417SLP Fan And Fixture Box, With Steel Bracket, 4.24 x 4.24 Inch Size, 25Pk, Plastic | BK3DDC FB417SLP4 6/25"Black-20 cu. in.--€23.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES FB4150 Fan And Fixture Mounting Box, 4.25 x 4.25 Inch Size, 100Pk, Plastic
€9.56 /unit