ARLINGTON INDUSTRIES EMT250 Insulating Bushing, 3.065 x 3.065 Inch Size, 25Pk, Plastic

Item: BK3DAZ Model: EMT250
Limited Availability
€5.93 /unit
This product can only be shipped in multiples of 25
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulating Bushing
ColorWhite
Height3.065"
MaterialPlastic
Trade Size2 1/2"
Width3.065"

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)7.8
Ship width (cm)7.8

Product Variants

ProductModelTrade SizeHeightMaterialColorPrice
ARLINGTON EMT300 Insulating Bushing, 3.695 x 3.695 Inch Size, 25Pk, Plastic | BK3DAW EMT3003"3.695"PlasticWhite€7.13
ARLINGTON EMT350 Insulating Bushing, 4.311 x 4.311 Inch Size, 25Pk, Plastic | BK3DBG EMT3503 1/2"4.311"PlasticWhite€8.47
ARLINGTON EMT400 Insulating Bushing, 4.812 x 4.812 Inch Size, 25Pk, Plastic | BK3DBH EMT4004"4.812"PlasticWhite€9.86
ARLINGTON RGD150 Insulating Bushing, 2.152 x 2.152 Inch Size, 100Pk, Plastic | BK3EGJ RGD1501 1/2"2.152"PlasticWhite€1.94
ARLINGTON RGD200 Insulating Bushing, 2.646 x 2.646 Inch Size, 50Pk, Plastic | BK3EGM RGD2002"2.646"PlasticWhite€2.61
ARLINGTON RGD125 Insulating Bushing, 1.9 x 1.9 Inch Size, 100Pk, Plastic | BK3EGN RGD1251 1/4"1.9"PlasticWhite€1.44
ARLINGTON RGD100 Insulating Bushing, 1.541 x 1.541 Inch Size, 100Pk, Plastic | BK3EGU RGD1001"1.541"PlasticWhite€0.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES EMT250 Insulating Bushing, 3.065 x 3.065 Inch Size, 25Pk, Plastic
€5.93 /unit