Flat Shipping

Flat Shipping at €24.99 + VAT

GARLOCK SEALING TECHNOLOGIES 37555-0103 Gasket Ring 3 Inch Inorganic Fiber Gray | AB3JTM 1TUY4

GARLOCK SEALING TECHNOLOGIES 37555-0103 Gasket Ring 3 Inch Inorganic Fiber Gray

Item: AB3JTM Model: 37555-0103Cross Ref: 1TUY4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
ColorGray
Inside Dia.3 1/2"
MaterialInorganic Fiber
Max. Pressure1200 psi
Metal DetectableNo
Outside Dia.5 3/8"
Temp. Range-100°F to +800°F
Thickness0.062"
TypeRing
Backing TypePlain
Fda ApprovedNo
For Pipe Size3"
Gasket MaterialInorganic Fiber
Gasket TypeRing Gasket
HardnessNot Rated
Includes Mounting HardwareNo
Inside Diameter3 1/2"
Maximum Operating Pressure1200 psi
Outside Diameter5 3/8"
ReinforcedNo
Resistance PropertiesChemical Resistant
StandardsASME B16.5, REACH COMPLIANT, ROHS COMPLIANT
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)0.25
Ship length (cm)13.97
Ship width (cm)13.97
HS code6815994070
Country of OriginUS

Product Variants

ProductModelInside Dia.Outside Dia.ColorMetal DetectableMaterialTemp. RangeMax. PressureReinforcementPrice
GARLOCK SEALING TECHNOLOGIES 37045-0103 Gasket Ring 3 Inch Ptfe White | AB3JRT 1TUW4 37045-01033 1/2"5 3/8"WhiteNoPTFE-450°F to +500°F1200 psi-€25.68
GARLOCK SEALING TECHNOLOGIES 37045-1103 Gasket Ring 3 Inch Ptfe White | AB3JTC 1TUX4 37045-11033 1/2"5 3/8"WhiteNoPTFE-450°F to +500°F1200 psi-€50.01
GARLOCK SEALING TECHNOLOGIES 37760-0103 Gasket Ring 3 Inch Synthetic Fiber Blue | AB3JTX 1TUZ4 37760-01033 1/2"5 3/8"Blue, WhiteNoSynthetic Fiber-40°F to +400°F500 psi-€6.60
GARLOCK SEALING TECHNOLOGIES C000503001 Gasket Ring 3 Inch Metal Yellow | AB3JUJ 1TVA6 C0005030014"5 3/8"Gray, YellowYes--320°F to +950°F-Metal Reinforced€10.76
GARLOCK SEALING TECHNOLOGIES C000503003 Gasket Ring 3 Inch Metal Yellow | AB3JUX 1TVB9 C0005030034"5 7/8"Gray, YellowYes--320°F to +950°F-Metal Reinforced€12.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GARLOCK SEALING TECHNOLOGIES 37555-0103 Gasket Ring 3 Inch Inorganic Fiber Gray
€4.15 /unit