ARLINGTON INDUSTRIES RGD150 Insulated Bushing, 2.152 x 2.152 Inch Size, Plastic, 100Pk

Item: BK3EGJ Model: RGD150
Limited Availability
€1.94 /unit
This product can only be shipped in multiples of 100
Request a Quote

Payment

Delivery

Product Specifications:

ItemBushing
ColorWhite
Height2.152"
MaterialPlastic
Trade Size1 1/2"
Width2.152"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)5.46
Ship width (cm)5.46

Product Variants

ProductModelTrade SizeHeightMaterialColorPrice
ARLINGTON EMT300 Insulating Bushing, 3.695 x 3.695 Inch Size, 25Pk, Plastic | BK3DAW EMT3003"3.695"PlasticWhite€7.13
ARLINGTON EMT250 Insulating Bushing, 3.065 x 3.065 Inch Size, 25Pk, Plastic | BK3DAZ EMT2502 1/2"3.065"PlasticWhite€5.93
ARLINGTON EMT350 Insulating Bushing, 4.311 x 4.311 Inch Size, 25Pk, Plastic | BK3DBG EMT3503 1/2"4.311"PlasticWhite€8.47
ARLINGTON EMT400 Insulating Bushing, 4.812 x 4.812 Inch Size, 25Pk, Plastic | BK3DBH EMT4004"4.812"PlasticWhite€9.86
ARLINGTON RGD200 Insulating Bushing, 2.646 x 2.646 Inch Size, 50Pk, Plastic | BK3EGM RGD2002"2.646"PlasticWhite€2.61
ARLINGTON RGD125 Insulating Bushing, 1.9 x 1.9 Inch Size, 100Pk, Plastic | BK3EGN RGD1251 1/4"1.9"PlasticWhite€1.44
ARLINGTON RGD100 Insulating Bushing, 1.541 x 1.541 Inch Size, 100Pk, Plastic | BK3EGU RGD1001"1.541"PlasticWhite€0.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES RGD150 Insulated Bushing, 2.152 x 2.152 Inch Size, Plastic, 100Pk
€1.94 /unit