ARLINGTON 40RAST Cable Connector, Snap-Tite, 1.39 x 1 Inch Size, 25Pk, Zinc | BK3BWN

ARLINGTON INDUSTRIES 40RAST Cable Connector, Snap-Tite, 1.39 x 1 Inch Size, 25Pk, Zinc

Item: BK3BWN Model: 40RAST
Limited Availability
€1.87 /unit
This product can only be shipped in multiples of 25
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Connector
ColorSilver
Height1.39"
MaterialZinc
Trade Size1/2"
Width1"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)3.53
Ship width (cm)2.54

Product Variants

ProductModelHeightColorTrade SizePrice
ARLINGTON 38RAST Cable Connector, Snap-Tite, 1.39 x 1 Inch Size, 25Pk, Zinc | BK3BVH 38RAST1.39"Silver1/2"€1.87
ARLINGTON 38RASTG Cable Connector, Snap-Tite, 1.78 x 1.046 Inch Size, 25Pk, Steel | BK3BVJ 38RASTG1.78"Silver1/2"€3.60
ARLINGTON 40RASTG Cable Connector, Snap-Tite, 1.78 x 1.046 Inch Size, 25Pk, Steel | BK3BWG 40RASTG1.78"Silver1/2"€3.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES 40RAST Cable Connector, Snap-Tite, 1.39 x 1 Inch Size, 25Pk, Zinc
€1.87 /unit