SOLBERG 344P Filter Element Paper 2 Microns | AD2QRY 3TLK7

SOLBERG 344P Filter Element Paper 2 Microns

Item: AD2QRY Model: 344PCross Ref: 3TLK7
In Stock

Get it by Thursday, Jun 12

€119.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Filter Element
Element MaterialPaper
Height14 1/2"
Inside Dia.6"
MaterialPaper
Outside Dia.9 3/4"
TypePaper
Compatible Manufacturer Part Number2EPT4, 2EPT5
Filter Rating2 ?m
Housing MaterialGalvanized Metal
Inside Diameter6"
Maximum Flow Rate1100 CFM
Outside Diameter9 3/4"
Overall Height14 1/2"

Shipping Info:

Ship weight (kg) 3.1725
Ship height (cm)36.83
Ship length (cm)24.77
Ship width (cm)24.77
HS code8421290065
Country of OriginUS

Product Variants

ProductModelElement MaterialInside Dia.Outside Dia.HeightTypeMaterialPrice
SOLBERG 235P Filter Element 5 Micron | AD7QPA 4FY79 235PPolyester4 3/4"7 7/8"9 5/8"Replacement Cartridge-€121.96
SOLBERG 335P Filter Element Polyester 5 Microns | AD2QRH 3TLJ2 335PPolyester4 3/4"7 7/8"14 1/2"PolyesterPolyester€106.59
SOLBERG 245P Filter Element Polyester 5 Microns | AD2QRJ 3TLJ3 245PPolyester6"9 3/4"9 5/8"PolyesterPolyester€117.81
SOLBERG 275P Filter Element Polyester 5 Microns | AD2QRK 3TLJ4 275PPolyester8"11 3/4"9 5/8"PolyesterPolyester€238.34
SOLBERG 375P Filter Element Polyester 5 Microns | AD2QRL 3TLJ5 375PPolyester8"11 3/4"14 1/2"PolyesterPolyester€212.25
SOLBERG 377P Filter Element Polyester 5 Microns | AD2QRM 3TLJ6 377PPolyester9"14 5/8"14 1/2"PolyesterPolyester€504.38
SOLBERG 385P Filter Element Polyester 5 Microns | AD2QRN 3TLJ7 385PPolyester14"19 5/8"14 1/2"PolyesterPolyester€444.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOLBERG 344P Filter Element Paper 2 Microns
€119.68 /unit