Flat Shipping

Flat Shipping at €24.99 + VAT

ARGOS TECHNOLOGIES CRY51 Cryovial Workstation, Polycarbonate, Blue, 1 Inch Overall Ht, 8.5 Inch Overall Length | CN8RCJ

ARGOS TECHNOLOGIES CRY51 Cryovial Workstation, Polycarbonate, Blue, 1 Inch Overall Ht, 8.5 Inch Overall Length

Item: CN8RCJ Model: CRY51Cross Ref: 48WF84
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorkstation
ColorBlue
Holds(40) Tubes
MaterialPolycarbonate
Max. Temp. Rating121°C
Min. Temp. Rating-196°C
Overall Dia.9/25"
Overall Height1"
Overall Length8 1/2"
Overall Width4"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)21.59
Ship width (cm)10.16
Country of OriginSK

Product Variants

ProductModelMaterialOverall HeightOverall WidthOverall LengthOverall Dia.Max. Temp. RatingVolumeMin. Temp. RatingPkg. Qty.Price
ARGOS TECHNOLOGIES 6361504 Cooling Block, Aluminum, Blue | CN8QZV 6361504Aluminum----1°C0.2 mL-1€242.66
ARGOS TECHNOLOGIES CRY61S Cap Insert, Plastic, Blue, 0.15 Inch Overall Height, 0.35 Inch Overall Length, 100 Pack | CN8RAF CRY61SPlastic0.15"0.35"0.35"----100€12.39
ARGOS TECHNOLOGIES CRY67S Cap Insert, Plastic, Blue/Green/Purple/Red/White/Yellow, 600 Pack | CN8RAG CRY67SPlastic0.15"0.35"0.35"----600€63.66
ARGOS TECHNOLOGIES CRY66S Cap Insert, Plastic, Green, 0.15 Inch Overall Height, 0.35 Inch Overall Length, 100 Pack | CN8RAH CRY66SPlastic0.15"0.35"0.35"----100€12.39
ARGOS TECHNOLOGIES CRY65S Cap Insert, Plastic, Purple, 0.15 Inch Overall Height, 0.35 Inch Overall Length, 100 Pack | CN8RAJ CRY65SPlastic0.15"0.35"0.35"----100€12.39
ARGOS TECHNOLOGIES CRY62S Cap Insert, Plastic, Red, 0.15 Inch Overall Height, 0.35 Inch Overall Length, 100 Pack | CN8RAK CRY62SPlastic0.15"0.35"0.35"----100€12.39
ARGOS TECHNOLOGIES CRY63S Cap Insert, Plastic, White, 0.15 Inch Overall Height, 0.35 Inch Overall Length, 100 Pack | CN8RAL CRY63SPlastic0.15"0.35"0.35"----100€12.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARGOS TECHNOLOGIES CRY51 Cryovial Workstation, Polycarbonate, Blue, 1 Inch Overall Ht, 8.5 Inch Overall Length
€55.26 /unit