BENCHMARK SCIENTIFIC BT4001 Orbital Shaker, CO2, Remote Controller, 13 x 12 Inch Rubber Mat Platform, 115V | CJ4KFN

BENCHMARK SCIENTIFIC BT4001 Orbital Shaker, CO2, Remote Controller, 13 x 12 Inch Rubber Mat Platform, 115V

Item: CJ4KFN Model: BT4001
In Stock

Get it by Friday, Jun 13

€3,707.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOrbital Shaker
Ambient Operating Temp.0°C to 65°C
Cord Length60.5"
Dimensions11.9" x 13.4" x 3.5"
Dimensions (cm)30cm x 34cm x 9cm
Electrical115/230V, 50-60 Hz, 50 W
Load Capacity1 x 2L or 5 x 1L
Operating Temp. Range0°C to 65°C
Orbit19 mm
Platform Size13" x 12"
Speed Increment1 RPM
Speed Range30-300 RPM
Timer1 min. to 99 hrs./Continuous

Shipping Info:

Ship weight (kg) 26.448
Ship height (cm)41
Ship length (cm)56.01
Ship width (cm)46
HS code8479820040
Country of OriginUS

Product Variants

ProductModelOperating Temp. RangeSizePrice
BENCHMARK SCIENTIFIC BT1011-E Orbital Shaker, Flat Mat Platform, 230V | CE7MGW BT1011-E--€3,097.08
BENCHMARK SCIENTIFIC BT1502-E Orbital Shaker, 4 Position Micro Plate Platform, 100 To 240V | CE7MGZ BT1502-E--€877.82
BENCHMARK SCIENTIFIC BT302-E Orbital Shaker, Rubber Mat Platform, 9.5 x 8 Inch Platform Size, 100 To 240V | CE7MHA BT302-E--€987.88
BENCHMARK SCIENTIFIC BT4001-E Orbital Shaker, Rubber Mat Platform, 13 x 12 Inch Platform Size, 230V | CE7MHC BT4001-E--€3,178.19
BENCHMARK SCIENTIFIC BT4011-E Orbital Shaker, Flat Mat Platform, 230V | CE7MHE BT4011-E--€4,407.80
BENCHMARK SCIENTIFIC BT4500-E Microplate Orbital Shaker, Microplate Included, 13 x 12 Inch Size, 230V | CE7YPW BT4500-E0°C to +65°C-€3,345.68
BENCHMARK SCIENTIFIC BT4500 Microplate Orbital Shaker, Microplate Included, 13 x 12 Inch Size, 115V | CE7YPX BT45000°C to +65°C-€3,345.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BENCHMARK SCIENTIFIC BT4001 Orbital Shaker, CO2, Remote Controller, 13 x 12 Inch Rubber Mat Platform, 115V
€3,707.88 /unit