Flat Shipping

Flat Shipping at €24.99 + VAT

ARGOS TECHNOLOGIES CRY04S Cryogenic Vial, Includes Closure, Cryogenic Vial, 50 PK | CN8RBW

ARGOS TECHNOLOGIES CRY04S Cryogenic Vial, Includes Closure, Cryogenic Vial, 50 PK

Item: CN8RBW Model: CRY04SCross Ref: 48WF75
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCryogenic Vial
AutoclavableYes
Basic MaterialPlastic
Body ColorWhite
Body Dia.12.5 mm
Capacity4 mL
ClarityTransparent
ClassNot Rated
Closure MaterialPolyethylene
Height3" , 74 mm
HoldsLiquid
Includes ClosureYes
Labware Body MaterialPolyethylene
MaterialPlastic
Neck SizeNot Applicable
Number Of Vials Included50
Overall Height74 mm
Screw Closure SizeNot Applicable
Sterile/non-sterileSterile
StyleCryogenic
Vial StyleCryogenic
Vial TypeCryogenic
Body Diameter12.5 mm
Body MaterialHDPE
Capacity - Ml4 ml
Capacity - Oz0.13 fl. oz.
Product TypeVial
StandardsISO CLASS 7 CLEANROOM IN ACCORDANCE WITH FDA, GMP, AND ISO

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCapacityOverall HeightLabware Body MaterialIncludes ClosureClosure MaterialAutoclavableSterile/non-sterileBody MaterialPkg. Qty.Price
ARGOS TECHNOLOGIES CRY35 Cryogenic Vial 2D, Includes Closure, 50 PK | CN8RBR CRY355 mL89 mmPolypropyleneYesPolyethylene YesSterilePolypropylene50€131.71
ARGOS TECHNOLOGIES CRY42 Cryogenic Vial 2D, Includes Closure, Cryogenic Vial, Plastic, 50 PK | CN8RBT CRY422 mL48 mmPolypropyleneYesPolyethylene YesSterilePolypropylene50€165.98
ARGOS TECHNOLOGIES CRY32 Cryogenic Vial 2D, Includes Closure, Cryogenic Vial, Plastic, Autoclavable, 50 PK | CN8RBU CRY322 mL47 mmPolypropyleneYesPolyethylene YesSterilePolypropylene50€163.35
ARGOS TECHNOLOGIES CRY01S Cryogenic Vial, Includes Closure, 50 PK | CN8RBV CRY01S1 mL41 mmPolyethyleneYesPolyethylene YesSterile-50€33.79
ARGOS TECHNOLOGIES CRY02CS Cryogenic Vial, Includes Closure, Cryogenic Vial, Plastic, 50 PK | CN8RBX CRY02CS2 mL46 mmPolyethyleneYesPolyethylene YesSterile-50€30.51
ARGOS TECHNOLOGIES CRY12S Cryogenic Vial, Includes Closure, Cryogenic Vial, Plastic, Autoclavable, 50 PK | CN8RBY CRY12S2 mL48 mmPolyethyleneYesPolyethylene YesSterile-50€33.79
ARGOS TECHNOLOGIES CRY02S Cryogenic Vial, Includes Closure, Cryogenic Vial, Plastic, Autoclavable, 50 PK | CN8RBZ CRY02S2 mL45 mmPolyethyleneYesPolyethylene YesSterile-50€29.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARGOS TECHNOLOGIES CRY04S Cryogenic Vial, Includes Closure, Cryogenic Vial, 50 PK
€49.91 /unit