Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

AQUATROL 89D2-25 Safety Relief Valve 1-1/4 x 1-1/2 Inch 25psi | AC8YAY 3ERZ1

AQUATROL SAFETY VALVES 89D2-25 Safety Relief Valve 1-1/4 x 1-1/2 Inch 25psi

Item: AC8YAY Model: 89D2-25Cross Ref: 3ERZ1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€380.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Relief Valve
Body MaterialBronze
Disc MaterialBronze
Factory Set Pressure25 psi
GradeGrade 316
Inlet Size1 1/4"
Inlet TypeMNPT
Outlet Size1 1/2"
Outlet TypeFNPT
Overall Height8 1/2"
Pressure Rating0 psi to 300 psi
Seat MaterialBronze
Spring MaterialStainless Steel
Temp. Range0°F to +406°F
Test LeverNo
Asme Section CodeSection VIII
Connection TypeMNPT x FNPT
Outlet Connection Size1 1/2"
Overall Width8 1/4"
Product TypeSafety Relief Valve
StandardsASME CODE UV, CE, CRN, NB

Shipping Info:

Ship weight (kg) 1.9575
Ship height (cm)11.94
Ship length (cm)21.08
Ship width (cm)16
HS code8481400000
Country of OriginUS

Product Variants

ProductModelOverall HeightFactory Set PressureOutlet SizeInlet TypeOutlet TypeTemp. RangeTest LeverSpring MaterialPrice
AQUATROL 89A2-15 Safety Relief Valve 1/2 x 3/4 Inch 15 Psi | AC8XWB 3ERG6 89A2-155 7/8"15 psi3/4"MNPTFNPT0°F to +406°FNoStainless Steel€173.78
AQUATROL 89B2-15 Safety Relief Valve 3/4 x 1 Inch 15 Psi | AC8XWC 3ERG7 89B2-155"15 psi1"MNPTFNPT0°F to +406°FNoStainless Steel€188.07
AQUATROL 89C2-15 Safety Relief Valve 1 x 1-1/4 Inch 15 Psi | AC8XWD 3ERG8 89C2-157 1/2"15 psi1 1/4"MNPTFNPT0°F to +406°FNoStainless Steel€232.22
AQUATROL 89D2-15 Safety Relief Valve 1-1/4 x 1-1/2 Inch 15psi | AC8XWE 3ERG9 89D2-158 1/2"15 psi1 1/2"MNPTFNPT0°F to +406°FNoStainless Steel€297.84
AQUATROL 89E2-15 Safety Relief Valve 1-1/2 x 2 Inch 15 Psi | AC8XWF 3ERH1 89E2-159 3/4"15 psi2"MNPTFNPT0°F to +406°FNoStainless Steel€333.35
AQUATROL 89F2-15 Safety Relief Valve 2 x 2-1/2 Inch 15 Psi | AC8XWG 3ERH2 89F2-1511 1/8"15 psi2 1/2"MNPTFNPT0°F to +406°FNoStainless Steel€498.62
AQUATROL 89A2-25 Safety Relief Valve 1/2 x 3/4 Inch 25 Psi | AC8XZQ 3ERV7 89A2-255 7/8"25 psi3/4"MNPTFNPT0°F to +406°FNoStainless Steel€173.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AQUATROL SAFETY VALVES 89D2-25 Safety Relief Valve 1-1/4 x 1-1/2 Inch 25psi
€380.90 /unit