Flat Shipping

Flat Shipping at €24.99 + VAT

CUT PRO 92748HVL Coated Glove, L, Nitrile, Yarn, 1 Pair | CR2UMJ

MCR SAFETY 92748HVL Coated Glove, L, Nitrile, Yarn, 1 Pair

Item: CR2UMJ Model: 92748HVLCross Ref: 793ZP6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Cut LevelA4
Coating CoveragePalm And Fingers
Coating MaterialNitrile
Coating TextureDotted
Coating TypeDipped
ConstructionSeamless Knit
CuffKnit
Double-dippedNo
Fda CompliantNo
Glove Coating ColorBlack
Glove Hand StyleLeft And Right Hand
Glove TypeKnit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Includes Reinforced Thumb CrotchYes
Knit MaterialYarn
Knit Material ColorHigh Visibility Yellow
Latex-freeNo
Length11"
Lint-freeNo
Pairs Per Package144
PerformanceHigh Visibility
Reflective BackingNo
Silicone-freeNo
SizeL
Thickness18 ga.
Touchscreen CompatibleYes
Additional Hazard ProtectionCut Resistant
Cuff StyleKnit
En 388 Impact RatedNo
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove Length11"
Glove StyleKnit
Sold AsPair
StandardsANSI/ISEA 105:2016, EN388

Shipping Info:

Ship weight (kg) 0.0652
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginPK

Product Variants

ProductModelSizeAnsi/isea Cut LevelCoating CoverageKnit MaterialCoating TypeLatex-freeCoating TextureThicknessPkg. Qty.Price
CUT PRO 92754BPXXL Coated Glove, 2XL, Bi-Polymer, Yarn, 1 Pair | CR2UMC 92754BPXXL2XLA5Palm And FingertipsYarnDippedNoSmooth13 ga.2€9.66
CUT PRO 92748HVXXL Coated Glove, 2XL, Dotted, Nitrile, Yarn, 1 Pair | CR2UMD 92748HVXXL2XLA4Palm And FingertipsYarnDottedNoDotted18 ga.2€13.10
CUT PRO 92728HVXXL Coated Glove, 2XL, Nitrile Foam, Foam, 1 Pair | CR2UME 92728HVXXL2XLA2Palm And FingersYarnDippedNoFoam18 ga.1€13.63
CUT PRO 92713PUXXL Coated Glove, 2XL, Polyurethane, Blue, 1 Pair | CR2UMF 92713PUXXL2XLA4Palm And FingersYarnDippedNoSmooth13 ga.2€11.28
CUT PRO 92754BPL Coated Glove, L, Bi-Polymer, Yarn, 1 Pair | CR2UMG 92754BPLLA5Palm And FingertipsYarnDippedNoSmooth13 ga.2€9.66
CUT PRO 92728HVL Coated Glove, L, Nitrile Foam, Yarn, 1 Pair | CR2UMH 92728HVLLA2Palm And FingersYarnDippedNoFoam18 ga.1€13.63
CUT PRO 92713PUL Coated Glove, L, Polyurethane, Yarn, 1 Pair | CR2UMK 92713PULLA4Palm And FingersYarnDippedNoSmooth13 ga.1€12.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 92748HVL Coated Glove, L, Nitrile, Yarn, 1 Pair
€13.10 /unit