Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BRISKHEAT BWH051020LD Dual Element Heating Tape 1/2 x 24 In | AA6BDH 13P780

BRISKHEAT BWH051020LD Dual Element Heating Tape 1/2 x 24 In

Item: AA6BDH Model: BWH051020LDCross Ref: 13P780
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€86.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDual Element Heating Tape
Amps1.3A
ControllerNot Included
Length2"
Max. Temp.1400°F
Temp. RangeController Dependent
Wattage156 W
Width1/2"
Backing TypeNo Backing
ColorTan
Compatible With Manufacturer Model NumberHL120JA-C, HL120JA-F, HL120KA-C, HL120KA-F, LYNX-SET-JA, LYNX-SET-KA, LYNX-SET-RA, SDC120JC-A, SDC120JF-A, SDC120KC-A, SDC120KF-A, SDXJA, SDXKA
Current1.3A
Heating Device Outer MaterialFiberglass
Includes ControllerNo
Overall Length24"
Overall Width1/2"
Product TypeHeating Tape
Requires ControllerController Required
StandardsREACH, ROHS
Thickness1/8"
Voltage120V

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)3.18
Ship length (cm)12.7
Ship width (cm)12.7
HS code8516808000
Country of OriginUS

Product Variants

ProductModelWattageAmpsMax. Temp.Price
BRISKHEAT BWH051040LD Dual Element Heating Tape 1/2 x 48 In | AA6BDJ 13P781 BWH051040LD313 W2.6A1400°F€101.54
BRISKHEAT BWH051060LD Dual Element Heating Tape 1/2 x 72 In | AA6BDK 13P782 BWH051060LD470 W3.92A1400°F€129.25
BRISKHEAT BWH051080LD Dual Element Heating Tape 1/2 x 96 In | AA6BDL 13P783 BWH051080LD627 W5.23A1400°F€156.96
BRISKHEAT BWH051100LD Dual Element Heating Tape 1/2 x 120 In | AA6BDM 13P784 BWH051100LD783 W6.5A1400°F€193.60
BRISKHEAT BWH101020LD Dual Element Heating Tape 1 x 24 In | AA6BDN 13P785 BWH101020LD313 W2.6A1400°F€113.32
BRISKHEAT BWH101040LD Dual Element Heating Tape 1 x 48 Inch 120v | AA6BDP 13P786 BWH101040LD627 W5.23A1400°F€143.94
BRISKHEAT BWH101060LD Dual Element Heating Tape 1 x 72 Inch 120v | AA6BDQ 13P787 BWH101060LD940 W7.83A1400°F€156.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRISKHEAT BWH051020LD Dual Element Heating Tape 1/2 x 24 In
€86.83 /unit