Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

AQUATROL 130A-25 Safety Relief Valve 1/4 Inch 25 Psi Brass | AC8YGC 3ETR3

AQUATROL SAFETY VALVES 130A-25 Safety Relief Valve 1/4 Inch 25 Psi Brass

Item: AC8YGC Model: 130A-25Cross Ref: 3ETR3
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€116.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Relief Valve
Body MaterialBrass
Disc MaterialBronze
Factory Set Pressure25 psi
GradeGrade 316
Inlet Size1/4"
Inlet TypeFNPT
Outlet Size1/4"
Outlet TypeMNPT
Overall Height2 7/8"
Pressure Rating0 psi to 200 psi
Seat MaterialBronze
Spring MaterialStainless Steel
Temp. Range0°F to +406°F
Test LeverYes
Asme Section CodeSection VIII
Connection TypeMNPT x FNPT
Discharge Capacity0 btuH
For MediaAir, Gas, Steam
Inlet Connection Size1/4"
Operating Pressure Range0 psi to 214 psi
Operating Temperature Range0°F to 406°F
Outlet Connection Size1/4"
Overall Width3 1/4"
Product TypeSafety Relief Valve
StandardsASME CODE UV, CRN

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)12.45
Ship length (cm)11.68
Ship width (cm)11.68
HS code8481400000
Country of OriginUS

Product Variants

ProductModelFactory Set PressureInlet TypeOutlet TypeOverall HeightTemp. RangeTest LeverSpring MaterialSeat MaterialPrice
AQUATROL 130A-15 Safety Relief Valve 1/4 Inch 15 Psi Brass | AC8XWW 3ERJ6 130A-1515 psiMNPTVented2 7/8"0°F to +406°FYesStainless SteelBronze€89.75
AQUATROL 130B-15 Safety Relief Valve 3/8 Inch 15 Psi Brass | AC8XWX 3ERJ7 130B-1515 psiMNPTVented2 7/8"0°F to +406°FYesStainless SteelBronze€92.71
AQUATROL 130C-15 Safety Relief Valve 1/2 Inch 15 Psi Brass | AC8XWY 3ERJ8 130C-1515 psiMNPTVented2 7/8"0°F to +406°FYesStainless SteelBronze€89.50
AQUATROL 130A-50 Safety Relief Valve 1/4 Inch 50 Psi Brass | AC8YGD 3ETR4 130A-5050 psiMNPTVented2 7/8"0°F to +406°FYesStainless SteelBronze€89.75
AQUATROL 130A-100 Safety Relief Valve 1/4 Inch 100 Psi Brass | AC8YGE 3ETR5 130A-100100 psiMNPTVented2 7/8"0°F to +406°FYesStainless SteelBronze€89.75
AQUATROL 130A-125 Safety Relief Valve 1/4 Inch 125 Psi Brass | AC8YGF 3ETR6 130A-125125 psiMNPTVented2 7/8"0°F to +406°FYesStainless SteelBronze€89.75
AQUATROL 130A-150 Safety Relief Valve 1/4 Inch 150 Psi Brass | AC8YGG 3ETR7 130A-150150 psiMNPTVented2 7/8"0°F to +406°FYesStainless SteelBronze€89.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AQUATROL SAFETY VALVES 130A-25 Safety Relief Valve 1/4 Inch 25 Psi Brass
€116.19 /unit