Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 63PT-10-62 Insert Brass Compression 5/8in - Pack Of 10 | AC2YKU 2P210

PARKER 63PT-10-62 Insert Brass Compression 5/8in - Pack Of 10

Item: AC2YKU Model: 63PT-10-62Cross Ref: 2P210
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€19.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert
ApplicationAir Lines, Chemical Dispensing, Compressors, Cooling Lines, Fluid Transfer, Industry, Lubrication Lines, Machinery
Basic MaterialMetal
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeInsert
Body MaterialBrass
Compatible Tube Wall Thickness0.062"
Connection TypeCompression
MaterialBrass
Max. Operating Pressure150 psi
Max. Pressure150 psi
Opening Dia.0.483"
Specific Pipe Fitting ShapeInsert
System Of MeasurementImperial
Tube Size5/8"
Compatible Fitting Connection TypeCompression
Compatible Tube Inner Diameter5/8"
Compatible Tube Outer Diameter5/8"
Fitting MaterialBrass
Maximum Operating Pressure150 psi
Overall Length23/32"
Specific Fitting ShapeTube Insert

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.78
Ship length (cm)1.83
Ship width (cm)4.32
HS code7412200045
Country of OriginUS

Product Variants

ProductModelTube SizeMax. PressureMax. Operating PressureTemp. RangeCompatible Tube Wall ThicknessConnection TypeBody MaterialBasic MaterialPrice
PARKER 63PT-2-23 Insert Brass Compression 1/8 Inch - Pack Of 10 | AB3TTH 1VDC1 63PT-2-231/8"75 psi to 400 psi400 psi-65°F to +250°F-CompressionBrassMetal€10.99
PARKER 63PT-5-40 Insert Brass Compression 5/16 Inch - Pack Of 10 | AB3TTJ 1VDC6 63PT-5-400.312"75 psi to 400 psi400 psi-1/25"CompressionBrassMetal€13.74
PARKER 63PT-5-62 Insert Brass Compression 5/16 Inch - Pack Of 10 | AB3TTK 1VDC7 63PT-5-620.312"75 psi to 400 psi400 psi-65°F to +250°F-CompressionBrassMetal€8.80
PARKER 63PT-2-16 Insert Brass Compression 1/8 Inch x 1/64in - Pack Of 10 | AB3WVX 1VPC4 63PT-2-161/8" x 1/64"150 psi400 psi0°F to +150°F-CompressionBrassMetal€6.61
PARKER 63PT-3-25 Insert Brass Compression 3/16 Inch x 1/64in - Pack Of 10 | AB3WVY 1VPC6 63PT-3-253/16" x 1/40"150 psi150 psi0°F to +150°F0.025"CompressionBrassMetal€8.00
PARKER 63PT-3-40 Insert Brass Compression 3/16 Inch x 3/64in - Pack Of 10 | AB3WVZ 1VPC7 63PT-3-403/16" x 3/64"150 psi150 psi0°F to +150°F1/25"CompressionBrassMetal€7.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 63PT-10-62 Insert Brass Compression 5/8in - Pack Of 10
€19.15 /unit