Flat Shipping

Flat Shipping at €24.99 + VAT

AQUASOL SS-38-332 Welding Alignment Stick 3/32 x 4 - Pack Of 50 | AA8EAA 18C622

AQUASOL WELDING SS-38-332 Welding Alignment Stick 3/32 x 4 Inch, Pack 50

Item: AA8EAA Model: SS-38-332Cross Ref: 18C622
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Alignment Stick
CoatingAdhesive
Length3/32" x 4"
MaterialWater Soluble Paper
Material PropertiesWater Soluble
TypeShim
Compatible Material TypeMetal
FeaturesBiodegradable, Highly Durable, Incompressible
Overall Length4"
Overall Width3/8"
ProcessPipe to Pipe Fit-Up
StandardsEPA APPROVED
Thickness1/8"
Water SolubleYes

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)11.43
Ship width (cm)5.08
HS code8515902000
Country of OriginUS

Product Details:

    • Characteristics: Eliminate The Guess Work In Pipe Welding Fit Up.The Most Advanced Method For Maintaining Consistent And Precise Gaps On Pipes, Plates And Flanges As Required By AWS Codes D1.1 Thru D1.6, And API 1101 Pipe Codes. Made From EPA Approved Aquasol(R) Water Sol

Product Variants

ProductModelMaterialTypeCoatingMaterial PropertiesPkg. Qty.Price
AQUASOL SS-38-132 Welding Alignment Stick 1/32 x 4 - Pack Of 50 | AA8DZY 18C620 SS-38-132Water Soluble PaperShimAdhesiveWater Soluble50€29.61
AQUASOL SS-38-16 Welding Alignment Stick 1/16 x 4 - Pack Of 50 | AA8DZZ 18C621 SS-38-16Water Soluble PaperShimAdhesiveWater Soluble50€33.35
AQUASOL SS-38-18 Welding Alignment Stick 1/8 x 4 - Pack Of 50 | AA8EAB 18C623 SS-38-18Water Soluble PaperShimAdhesiveWater Soluble50€40.83
AQUASOL SS-2-38-132 Water Soluble Alignment Sticks, Size 3/8 x 2 x 1/32 Inch, Pack Of 100 | CD6KXL SS-2-38-132----1€0.29
AQUASOL SS-2-38-16 Water Soluble Alignment Sticks, Size 3/8 x 2 x 1/16 Inch, Pack Of 100 | CD6KXM SS-2-38-16----1€0.34
AQUASOL SS-2-38-332 Water Soluble Alignment Sticks, Size 3/8 x 2 x 3/32 Inch, Pack Of 100 | CD6KXN SS-2-38-332----1€0.36
AQUASOL SS-2-38-18 Water Soluble Alignment Sticks, Size 3/8 x 2 x 1/8 Inch, Pack Of 100 | CD6KXP SS-2-38-18----1€0.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AQUASOL WELDING SS-38-332 Welding Alignment Stick 3/32 x 4 Inch, Pack 50
€44.89 /unit