Flat Shipping

Flat Shipping at €24.99 + VAT

AQUASOL SGP-0.5/2 Socket Weld Spacer Ring, Width 1/8 Inch, Diameter 0.5 Inch, Pack Of 50 | AA8DZP 18C612

AQUASOL WELDING SGP-0.5/2 Socket Weld Spacer Ring, Width 1/8 Inch, Diameter 0.5 Inch

Item: AA8DZP Model: SGP-0.5/2Cross Ref: 18C612
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€149.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Weld Spacer Ring
CoatingAdhesive
MaterialWater Soluble Paper
Material PropertiesWater Soluble
TypeRing

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)8.89
HS code8515904000
Country of OriginUS

Product Details:

Aquasol SoluGap SGP-0.5/2 spacer ring eliminates cracked welds by creating gaps for pipe expansion. It is useful in the food processing, pharmaceutical, nuclear and aeronautical industries. This unit stays in position even when the socket is sideways or inverted.

Features:

  • Aquasol SGP-0.5/2 spacer ring is made of eco-friendly CE and EPA-approved water-soluble paper that dissolves rapidly and provides marine-grade corrosion resistance.
  • It has a hollow centre for visibility during welding.
  • This SoluGap ring eliminates the need for scribing, measuring and fitting and its 3-point tabs ensure secure ring placement regardless of pipe orientation.

Standards and Approvals:

  • ANSI
  • ASME

Frequently Asked Questions:

Q. How to remove this Aquasol ring after welding?

A. This ring dissolves automatically on the application of an aqueous solution.

Q. How to install this Aquasol SoluGap ring?

A.

  • Position the ring by aligning the outer edge with the inner pipe circumference.
  • Slide the ring inside the pipe to fit tabbed edges while maintaining a gap of 1/16 inch or larger.

Q. What is the temperature rating of this SoluGap?

A. 400 degrees F.

Product Variants

ProductModelMaterialTypeCoatingMaterial PropertiesPkg. Qty.Price
AQUASOL SGP-0.5 Socket Weld Spacer Ring, Width 1/16 Inch, Diameter 0.5 Inch, Pack Of 50 | AA8DZF 18C604 SGP-0.5Water Soluble PaperRingAdhesiveWater Soluble50€98.87
AQUASOL SGP-0.75 Socket Weld Spacer Ring, Width 1/16 Inch, Diameter 0.75 Inch, Pack Of 50 | AA8DZG 18C605 SGP-0.75Water Soluble PaperRingAdhesiveWater Soluble50€98.87
AQUASOL SGP-1.0 Socket Weld Spacer Ring, Width 1/16 Inch, Diameter 1 Inch, Pack Of 50 | AA8DZH 18C606 SGP-1.0Water Soluble PaperRingAdhesiveWater Soluble50€106.18
AQUASOL SGP-2.0 Socket Weld Spacer Ring, Width 1/16 Inch, Diameter 2 Inch, Pack Of 50 | AA8DZM 18C610 SGP-2.0Water Soluble PaperRingAdhesiveWater Soluble50€117.89
AQUASOL SGP-2.50 Socket Weld Spacer Ring, Width 1/16 Inch, Diameter 2.5 Inch, Pack Of 50 | AA8DZN 18C611 SGP-2.50Water Soluble PaperRingAdhesiveWater Soluble50€117.89
AQUASOL SGP-0.75/2 Socket Weld Spacer Ring, Width 1/8 Inch, Diameter 0.75 Inch, Pack Of 50 | AA8DZQ 18C613 SGP-0.75/2Water Soluble PaperRingAdhesiveWater Soluble50€160.61
AQUASOL SGP-1.0/2 Socket Weld Spacer Ring, Width 1/8 Inch, Diameter 1 Inch, Pack Of 50 | AA8DZR 18C614 SGP-1.0/2Water Soluble PaperRingAdhesiveWater Soluble50€173.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AQUASOL WELDING SGP-0.5/2 Socket Weld Spacer Ring, Width 1/8 Inch, Diameter 0.5 Inch
€149.08 /unit