AQUASOL EZP-36 Pre-Formed Purge Dam, Diameter 36 Inch, Pack Of 24 | AA8DYT 18C591

AQUASOL WELDING EZP-36 Pre-Formed Purge Dam, Diameter 36 Inch

Item: AA8DYT Model: EZP-36Cross Ref: 18C591
Limited Availability

Get it by Thursday, Jun 12

This product can only be shipped in multiples of 24
Request a Quote

Payment

Delivery

Product Specifications:

ItemPre-Formed Purge Dam
Diameter36"
MaterialWater Soluble Paper

Shipping Info:

Ship weight (kg) 10.07
Ship height (cm)24.64
Ship length (cm)90.17
Ship width (cm)90.93
HS code4823906700
Country of OriginUS

Product Details:

    • Characteristics: The Patented Ez Purge(R) Is A Preformed, Self-Adhesive Water Soluble Purge Dam That Enables Welders To Save Time On Weld Preparation, Save Gas And Improve Project Timeliness. Eliminate Measuring, Cutting And Constructing. Simply Peel, Insert And Press The

Product Variants

ProductModelDiameterMaterialCoatingMaterial PropertiesPkg. Qty.Price
AQUASOL EZP-2 Pre-Formed Purge Dam, Diameter 2 Inch, Pack Of 192 | AA8DXZ 18C574 EZP-22"Water Soluble PaperAdhesiveWater Soluble192€751.89
AQUASOL EZP-3 Pre-Formed Purge Dam, Diameter 3 Inch, Pack Of 192 | AA8DYA 18C575 EZP-33"Water Soluble PaperAdhesiveWater Soluble192€937.18
AQUASOL EZP-4 Pre-Formed Purge Dam, Diameter 4 Inch, Pack Of 48 | AA8DYB 18C576 EZP-44"Water Soluble PaperAdhesiveWater Soluble48€304.80
AQUASOL EZP-5 Pre-Formed Purge Dam, Diameter 5 Inch, Pack Of 48 | AA8DYC 18C577 EZP-55"Water Soluble PaperAdhesiveWater Soluble48€436.68
AQUASOL EZP-6 Pre-Formed Purge Dam, Diameter 6 Inch, Pack Of 48 | AA8DYD 18C578 EZP-66"Water Soluble PaperAdhesiveWater Soluble48€503.20
AQUASOL EZP-8 Pre-Formed Purge Dam, Diameter 8 Inch, Pack Of 48 | AA8DYE 18C579 EZP-88"Water Soluble PaperAdhesiveWater Soluble48€642.60
AQUASOL EZP-10 Pre-Formed Purge Dam, Diameter 10 Inch, Pack Of 48 | AA8DYF 18C580 EZP-1010"Water Soluble PaperAdhesiveWater Soluble48€784.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AQUASOL WELDING EZP-36 Pre-Formed Purge Dam, Diameter 36 Inch