Flat Shipping

Flat Shipping at €24.99 + VAT

AQUASOL ABLD-16 Inflatable Purge Bladder, Diameter 16 Inch | AA8EAM 18C633

AQUASOL WELDING ABLD-16 Inflatable Purge Bladder, Diameter 16 Inch

Item: AA8EAM Model: ABLD-16Cross Ref: 18C633
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€902.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInflatable Purge Bladder
Diameter16"
FinishPolyurethane Coat
MaterialNylon

Shipping Info:

Ship weight (kg) 2.2275
Ship height (cm)9.91
Ship length (cm)59.69
Ship width (cm)45.47
HS code3926907500
Country of OriginUS

Product Details:

    • Characteristics: I-Purge is the reusable, economical and long term solution for pipe purging. I-Purge Inflatable Purge Bladder System is comprised of two inflatable lightweight polyurethane-coated nylon covered dams, connected by a braided tube. Ideal for purging multip

Product Variants

ProductModelDiameterMaterialFinishPrice
AQUASOL ABLD-2 Inflatable Purge Bladder, Diameter 2 Inch | AA8EAC 18C624 ABLD-22"NylonPolyurethane Coat€405.26
AQUASOL ABLD-3 Inflatable Purge Bladder, Diameter 3 Inch | AA8EAD 18C625 ABLD-33"NylonPolyurethane Coat€409.98
AQUASOL ABLD-4 Inflatable Purge Bladder, Diameter 4 Inch | AA8EAE 18C626 ABLD-44"NylonPolyurethane Coat€450.03
AQUASOL ABLD-5 Inflatable Purge Bladder, Diameter 5 Inch | AA8EAF 18C627 ABLD-55"NylonPolyurethane Coat€471.24
AQUASOL ABLD-6 Inflatable Purge Bladder, Diameter 6 Inch | AA8EAG 18C628 ABLD-66"NylonPolyurethane Coat€509.50
AQUASOL ABLD-8 Inflatable Purge Bladder, Diameter 8 Inch | AA8EAH 18C629 ABLD-88"NylonPolyurethane Coat€555.59
AQUASOL ABLD-10 Inflatable Purge Bladder, Diameter 10 Inch | AA8EAJ 18C630 ABLD-1010"NylonPolyurethane Coat€584.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AQUASOL WELDING ABLD-16 Inflatable Purge Bladder, Diameter 16 Inch
€902.78 /unit